Shop All Sign Holders
Eastern Metal Signs And Safety
15in Median Barrier Clamp
Mfr # MBC-15-202-SHM&LS
Zoro # G6925012
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Fiberglass
- Sign Base Type Bolt Down, Portable
- Sign Base Material Fiberglass, Steel
- Fillable No
- Sign Compatibility Roll-Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eastern Metal Signs And Safety
- MFR # MBC-15-202-SHM&LS
- Zoro # G6925012
- Country of Origin United States
- Category Sign Holders
Dimensions
Sign Base Width | 23" |
Sign Base Height | 31" |
Sign Base Length | 13" |
Maximum Mast Height | 48 in x 48 in |
Maximum Leg Length | 15 in |
Fits Maximum Barrier Width | 15 in |
Compatible Sign Size | 36 in x 36 in, 48 in x 48 in |
Fits Minimum Barrier Width | 8 in |
Max. Sign Size/Capacity | 48 in L x 48 in H |
Description
Barrier Mount Sign Stand, Barrier Mount, Sign Compatibility Roll-Up, 48 in L x 48 in H Max. Sign Size/Capacity, Compatible Sign Size 36 in x 36 in, 48 in x 48 in, Number of Legs None, Telescoping Legs No, Telescoping Mast No, Mast Height Range 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Cotton Poly White, L, PK12 (9500L)
- NEATGARDS Handgards Neatgards Medium Duty Embossed Clear Poly Apron, PK100 (303764019)
- MILWAUKEE TOOL Front Brim Black Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1130)
- 3M Cartridge, Olive, 60 PK, NIOSH Approved (6007)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-601-S-KLSH)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Material Steel (669-E-352)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-602-S-KLSH)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Steel (669-E-353)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-901-S-KLSH)
- MONTOUR LINE Sign 22 x 28 in. V Pol. Brass, PLEASE WAIT POR FAVOR ESPERAR (FS200-2228-V-PB-PLSWAIT)
- MONTOUR LINE SignFrame Floor Standing 7x11H Satin Brass LINE FORMSHERE (FSE200-711-H-SB-LINEFORMSHERE)
- Eastern Metal Signs And Safety Signs