Shop All Sign Holders
Eastern Metal Signs And Safety
12in Median Barrier Clamp
Mfr # MBC-12-202-SHM&LS
Zoro # G7090212
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Weight 23 lb.
- Fillable No
- Sign Compatibility Roll-Up
- Sign Base Material Fiberglass, Steel
- Sign Base Design Spring Loaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eastern Metal Signs And Safety
- MFR # MBC-12-202-SHM&LS
- Zoro # G7090212
- Country of Origin United States
- Category Sign Holders
Dimensions
Sign Base Length | 13" |
Sign Base Width | 19" |
Sign Base Height | 31" |
Fits Maximum Barrier Width | 12 in |
Compatible Sign Size | 36 in x 36 in, 48 in x 48 in |
Maximum Mast Height | 48 in x 48 in |
Maximum Leg Length | 15 in |
Fits Minimum Barrier Width | 5 in |
Max. Sign Size/Capacity | 48 in L x 48 in H |
Description
Barrier Mount Sign Stand, Barrier Mount, Sign Compatibility Roll-Up, 48 in L x 48 in H Max. Sign Size/Capacity, Compatible Sign Size 36 in x 36 in, 48 in x 48 in, Number of Legs None, Telescoping Legs No, Telescoping Mast No, Mast Height Range 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7O4X)
- DUPONT Tyvek 400 Collared Disposable Coveralls, 3XL, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWH3X0006G1)
- HILLMAN 4 in. Black Aluminum Nail-On Number 0 1 pc, 3PK (841616)
- STRANCO Die-Cut Refl. Number Label, 3, 4In H, PK5 (DWR-4-3-5)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Material Steel (669-E-352)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-601-S-KLSH)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Steel (669-E-353)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-901-S-KLSH)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-602-S-KLSH)
- AZAR DISPLAYS 6"W x 6"H Adhesive-Back Nameplate, PK10 (199620)
- ACCUFORM Evacuation Map Holder, 11 in. x 17 in. (DTA239)
- Eastern Metal Signs And Safety Signs