East West Furniture FOP8T18 Forney Brown Linen Fabric Parson Dining Chairs & Button Tufted Back with Antique Walnut Rubber Wood Legs - Set of 2
Mfr # FOP8T18
Zoro # G503849769
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand East West Furniture
- MFR # FOP8T18
- Zoro # G503849769
- UPC # 840017383136
- Country of Origin China
- Category Dining Room Chairs
Description
East West Furniture dining chairs set of 2 add a look luxurious to your dining area, dining area, or office with our button tufted back dining chairs. Our Nail Head kitchen chairs set of 2 will bring a touch of elegance into your home with a fantastic and modern look that easily fuses into any environment. Our parson dining chairs frame is made of strong Asian wood, known as Rubber Wood, which is rugged enough to withstand years of use. This dining table features a compact design ideal for small and large spaces. Comfortable Linen Fabric button tufted chair back will provide you perfect support and comfort. Favorable Brown Linen Fabric with Antique Walnut Finish Legs of these fantastic kitchen chairs will improve the attractiveness of any dining area. You will surely enjoy this wonderful parson dining chairs set of 2. You can easily construct these mid century dining chairs with a simple tool and no additional tools are required. Easy-to-follow instructions, tools, and hardware included. Easy to clean with the help of a damp cloth, you will clean your dusty easily. Buy our products in complete confidence, because your satisfaction is our #1 priority.
Features- Forney Brown Linen Fabric Parson Dining Chairs & Button Tufted Back with Antique Walnut Rubber Wood Legs
- Set of 2
- A stunning modern parson dining chairs set of 2
- Collection: Forney
- Fabric Color: Brown
- Parson Dining Room Chairs Legs Color: Antique Walnut
- Chair Back Style: Button Tufted
- Chair Fabric: Linen Fabric
- Cushion Material: Foam
- Dimension: 38" H x 26.5" W x 20.5" L
- Weight: 87 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-27710)
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (O80.108.70)
- TRADEMARK FINE ART Jean Plout 'Inspirational Butterflies Love' Canvas Art, 14x14 (ALI37473-C1414GG)
- FLASH FURNITURE Black Mesh Zero Gravity Lounge Chair, PK2 (2-GM-103122SS-BK-GG)
- EAST WEST FURNITURE East West Furniture DOC-MAH-W Dover Dining Room Chairs with Wood Seat - Mahogany - Set of 2 (DOC-MAH-W)
- EAST WEST FURNITURE East West Furniture GRC-WHI-W Gronton Dining Chair with Wood Seat in Linen White Finish Pack of 2 (GRC-WHI-W)
- EAST WEST FURNITURE East West Furniture BOC-OAK-W Boston X-Back Chair for Dining Room with Wood Seat - Oak - Set of 2 (BOC-OAK-W)
- EAST WEST FURNITURE Norfolk Dining Chair with Wood Seat - Linen White - Set of 2 (NFC-LWH-W)
- EAST WEST FURNITURE East West Furniture ELP2T07 Elsa Parson Chair with Linen Whiteed Leg & Gray Fabric - Set of 2 (ELP2T07)
- FLASH FURNITURE 18" Light Brown LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-LB-BK-GG)
- PROGRESSIVE FURNITURE Progressive Furniture D547-61 Dining Room X-Back Dining Chair; White & Gingerbread - Set of 2 (D547-61)
- East West Furniture Dining Room Chairs