East West Furniture

East West Furniture FNF-11-F Fannin Platform Full Size Bed Frame - Denim Blue Linen Fabric Upholestered Bed Headboard with Button Tufted Trim Design - Black Legs


product price: $416.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

We are offering a gorgeous Denim Blue upholstered panel bed for your wonderful bedroom. The compact design adds a contemporary touch to your space. This full size bed is especially suitable for small spaces. We have constructed this panel bed for both sturdiness and style. We have constructed these Bed slats by using Engineered wood to create strong support for you and your mattress.

The step by step Assembly instructions for headboard, footboard, wood slats and other accessories are all in the package, you will be able to do assemble these in a short time. Our panel headboard is quite easy to clean and always gives a great appeal.

Features
  • Fannin Platform Full Size Bed Frame - Denim Blue Linen Fabric Upholestered Bed Headboard with Button Tufted Trim Design - Black Legs
Includes
  • 1 upholstered panel bed
Note
  • Mattress is not included with this Full Bedframe
Specifications
  • Collection: Fannin
  • Color: Denim Blue
  • Material: Engineered Wood
  • Size: Full
  • Dimension of Full Size Bed: 41.3" H x 59" W x 83.6" L
  • Weight: 137 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.