East West Furniture EST-MAH-TP Eden Amazing Small Dining Table with Oak Table Top Surface & Asian Wood Kitchen Table with Pedestal Legs
Mfr # EST-MAH-TP
Zoro # G503850130
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand East West Furniture
- MFR # EST-MAH-TP
- Zoro # G503850130
- UPC # 840017372499
- Country of Origin China
- Category Dining Room Tables & Sets
Description
The Kitchen Table offers a beautiful wonder to your dining room with our wonderful Dining Table. The material of this modern dining table is made of Top Quality Oak Asian Hardwood is also known as rubber wood gives stableness which delivers great robustness and stability to the small table. The top surface of this dining table is made of a Top quality Oak small dining table surface, which offers an awesome look. This dining table is Asian wood Pedestal Legs finish is Oak. The cutting-edge style of this dinette table will improve the beauty of any living area. Heavy-duty hardwood structure, cutting-edge design wood table gives modernized elegance to your dining area and wonderful stability to this amazing Pedestal Legs dining table. Because of the extremely outstanding size, this dining table is easy to carry, clean, build and its areas, incredible styles of this unique mid century dining table suits properly with any room decoration. This kitchen table is friendly and sturdy can be a good option for a great dining time experience with your family or friends. Keep enjoying with East West furniture!
Features- Eden Amazing Small Dining Table with Oak Table Top Surface & Asian Wood Kitchen Table with Pedestal Legs
- Wonderful small kitchen table
- Collection: Eden
- The Small Table Top Finish: Oak
- Mid Century Dining Table Pedestal Legs Finish: Oak
- Small Dining Table Material: Asian Wood
- Dimension of the Wood Table: 30" H x 30" W x 30" L
- Weight: 67 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Kenney Weaver 1" Indoor/Outdoor Rust-Resistant Curtain Rod, 72-144", Black (KN90001)
- LUXOR Modular Makerspace and Science Lab Table (DTTB001)
- FLASH FURNITURE Leather Contemporary Chair, 19-1/2" to 23-1/2", Fixed Arms, Black (GO-931H-MID-BK-GG)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Black, Chrome (I 1076)
- EAST WEST FURNITURE East West Furniture AMT-NLW-TP 36 in. Antique Round Acacia Wood Dining Table with Linen White Pedestal (AMT-NLW-TP)
- EAST WEST FURNITURE East West Furniture QUT-WHI-T Quincy Rectangular Dining Table 40 In. X 78 In. In Buttermilk & Cherry Finish (QUT-WHI-T)
- EAST WEST FURNITURE East West MC-MAH-LC Milan ladder back chairs with FAUX LEATHER upholstered seat; Mahogany - Pack of 2 (MLC-MAH-LC)
- EAST WEST FURNITURE East West Furniture KEPL7-WHI-W 7PC Oval Dining Set with Single Pedestal with 18 in. butterfly leaf and 6 wood seat chairs (KEPL7-WHI-W)
- EAST WEST FURNITURE East West NFC-OAK-C Norfolk Chair Upholstered Seat -Oak Finish.; Oak - Pack of 2 (NFC-OAK-C)
- EAST WEST FURNITURE East West Furniture ANCE3-LWH-15 3 Piece Antique Dinette Set - Linen White & Baby Blue (ANCE3-LWH-15)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 34.9 H (K12-36RT-27B-6B)
- East West Furniture Dining Room Tables & Sets