East West Furniture ESDL3-MAH-W 3 Piece Eden Dining Room Table Set - Mahogany
Mfr # ESDL3-MAH-W
Zoro # G503700589
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand East West Furniture
- MFR # ESDL3-MAH-W
- Zoro # G503700589
- UPC # 840017383495
- Country of Origin China
- Category Dining Room Tables & Sets
Description
This modern dining table set includes 2 wooden chairs and 1 round dining table. This modern dining room table has a round table top and beautiful legs. The solid wood frame and back ensure that these wooden chairs sturdiness and offers decent support to your back, in addition to their ideal size these Urban Style chairs are trouble free to assemble and easy to rearrange. These simple but charming Modern Wood Chairs will add ambiance and style to your dining room. Give your home a pop of chic style with this must have kitchen dining room set. A contemporary twist on a classic design, this eye-catching dining table set design will liven up any timeless appeal. Just by switching out your wooden chairs and modern dining room table, you can effortlessly refresh your dining space. This dining table set is very easy to assemble. You only need around 30 minutes to build this dining room set. This modern dining table set comes with all the necessary hardware to assemble this kitchen dining room set. These modern wood chairs are easy to carry or move around. Enjoy with East West Furniture!
Features- Eden Dining Room Table Set - Mahogany
- 3 Piece
- 1 beautiful round dining table and 2 marvelous wooden chairs
- Collection: Eden
- Mid Century Wooden Chairs Color: Mahogany
- Modern Kitchen Table Color: Mahogany
- Material: Wood
- Seat Material: Wood
- Modern Round Dining Table Dimension: 36" H x 30" W x 30" L
- Dining Room Chairs Dimension: 37" H x 20" W x 18" L
- Weight: 100 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Durham 3 Drawer Lateral File Cabinet in White (IMDU455)
- FLASH FURNITURE Round Wh 48Rnd Plastic Fold Table, 48" W, 48" L, 29.25" H, Plastic Top, White (DAD-YCZ-122R-GG)
- BOSS Black Guest Chair, 24" W 26" L 31" H, Fixed Arms, Fabric Seat (B9540-BK)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Vnyl, Gry, PK4 (952)
- EAST WEST FURNITURE East West Furniture DLPL5-SBR-C 5PC Kitchen Round Table with 2 Drop Leaves and 4 Plainville chairs with cushion Seat (DLPL5-SBR-C)
- EAST WEST FURNITURE East West Furniture NOFK5-OAK-W Dining Tables for Small Spaces & 4 Chairs; Oak (NOFK5-OAK-W)
- EAST WEST FURNITURE East West Furniture DLML3-SBR-C 3PC Kitchen Round Table with 2 Drop Leaves and 2 Ladder-back Chairs with Microfiber Upholstered Seat (DLML3-SBR-C)
- EAST WEST FURNITURE East West Furniture NOFK3-OAK-C Norfolk 3PC Set with rectangular table featured 12 in Butterfly Leaf and 2 Upholstered seat chairs (NOFK3-OAK-C)
- EAST WEST FURNITURE East West Furniture HLT-CAP-TP 42 in. Dia. Round Hartland Table - Cappuccino (HLT-CAP-TP)
- EAST WEST FURNITURE 5PC Set with Rectangular 36 x 54 Table with 12 in butterfly leaf and 4 Faux Leather seat chairs (MLCA5-MAH-LC)
- FLASH FURNITURE Rectangle Yellow Metal Table Set, 31.5SQ, 31.5" W, 63" L, 29.5" H, Metal Top, Green (ET-CT005-GN-GG)
- East West Furniture Dining Room Tables & Sets