East West Furniture ENP3T18 Encinal Parson Chair with Mahogany Leg & Linen Fabric - Dark Coffee - Set of 2
Mfr # ENP3T18
Zoro # G403850629
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand East West Furniture
- MFR # ENP3T18
- Zoro # G403850629
- UPC # 840017337030
- Country of Origin China
- Category Dining Room Chairs
Description
This simple but charming set of 2 Parsons chairs will add ambiance and style to your dining-room. Give your home a pop of chic style with this must-have Parsons chair. A contemporary twist on a classic design, this eye-catching design will liven up any look. The traditional parsons gives this chair a touch of familiar charm, while the Linen Fabric-Dark Coffee Color and clean-lined design elevate this chair with modern flair. Ready to give your dining room a new look Just by switching out your chairs, you can effortlessly refresh your space. Try surrounding a sleek wood table in your dining room with six of these sleek chairs to craft a new aesthetic. Straight legs gives this design a hint of well-worn style, while its arched silhouette and nailhead trim round out the look with classic character.
Features- Encinal Parson Chair with Mahogany Leg & Linen Fabric - Dark Coffee
- Set of 2
- Collection: Encinal
- Fabric Color: Dark Coffee
- Leg Color: Mahogany
- Cushion Material: Foam
- Fabric: Linen Fabric
- Dimension: 40" H x 18" W x 23" L
- Weight: 73 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSTER IMPORT Poster Import XPS5114 Beatles 4 Faces 4 Faces Psyc Poster Print; 24 x 36 (XPS5114)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484SB)
- BOSS Grey Caressoft Medical Stool W/ Back Cushion (B245-GY)
- CALIFORNIA CABANA Towels 30 x 70 - Green , 4PK (CABANA-GR)
- EAST WEST FURNITURE East West Furniture GRC-WHI-W Gronton Dining Chair with Wood Seat in Linen White Finish Pack of 2 (GRC-WHI-W)
- EAST WEST FURNITURE East West Furniture ELP2T07 Elsa Parson Chair with Linen Whiteed Leg & Gray Fabric - Set of 2 (ELP2T07)
- EAST WEST FURNITURE Norfolk Dining Chair with Wood Seat - Linen White - Set of 2 (NFC-LWH-W)
- EAST WEST FURNITURE East West Furniture DOC-MAH-W Dover Dining Room Chairs with Wood Seat - Mahogany - Set of 2 (DOC-MAH-W)
- EAST WEST FURNITURE East West Furniture BOC-OAK-W Boston X-Back Chair for Dining Room with Wood Seat - Oak - Set of 2 (BOC-OAK-W)
- KD CUNA High Back Diamond-Pattern Tufting Fabric Upholstered Dining Chairs, Blue - Set of 2 (KD2582658)
- LUMISOURCE Clubhouse Pleated Chair - Set of 2 PR (CH-CLBP BK+DTL2)
- East West Furniture Dining Room Chairs