East West Furniture DNP-23-K Denton King Size Platform Bed Frame with 4 Solid Wood Legs & 2 Extra Center Legs - Oak
Mfr # DNP-23-K
Zoro # G003766627
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand East West Furniture
- MFR # DNP-23-K
- Zoro # G003766627
- UPC # 840017395801
- Country of Origin China
- Category Bed Frames
Description
This beautiful wooden bed frame makes a stunning addition to any bedroom in your home. Our king platform bed frame includes Footboard, Wooden 4 Legs and slats with 2 center support legs. Our versatile platform bed frame features a wood frame crafted from robust wood that will surely be the focal point of your bedroom. Our sturdy wood frame is constructed with engineered wood to make sure you enjoy comfort and security. This wood bed frame uses durable wooden slats to support that can extend the life of your mattress without the need for a box spring. With the space under the wooden bed frame, you'll have plenty of room to stash your belongings. We have finished this wood bed frame with the top quality Oak color that is the perfect centerpiece for any bedroom. Our bed frame is simple to match with any bedroom decor thanks to the attractive color combination. Our king platform bed can be simply assembled according to the assembly instruction, which is included in the package. All tools and hardware regarding assembly have been included in the package. Our king size platform bed frame is quite easy to clean and always gives a good appeal. This king platform bed is low maintenance furniture, and it is a great choice for Budget-friendly.
Features- Denton King Size Platform Bed Frame with 4 Solid Wood Legs & 2 Extra Center Legs - Oak
- 1 king size platform bed frame
- Mattress is not included with this King Platform Bed Frame
- Collection: Denton
- Platform Bed Frame Color: Oak
- Material: Engineered Wood
- Size: King
- Dimension of King Bed: 12" H x 79.5" W x 75.5" D
- Weight: 117.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX WALL CLOCK 14"" BLK/WH (32067A)
- ZORO SELECT Leather/Polyurethane Executive Chair, 18" to 21-1/2", Fixed Arms (6GNN4)
- SIGNMISSION Wine Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999545)
- FLASH FURNITURE Square Table Set, 28 W, 28 L, 28 H, Aluminum, Glass, Metal, Plastic, Rattan Top, Clear (TLH-073SQ-037BK4-GG)
- EAST WEST FURNITURE East West Furniture DAT0WHI Danbury Twin Size Bunk Bed - Powder Coating White (DAT0WHI)
- BAXTON STUDIO Mara White Finished Wood Twin Size Daybed with Roll-Out Trundle Bed (158-9628)
- MONARCH SPECIALTIES Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6000Q)
- BAXTON STUDIO Muriel Walnut Wood Expandable Twin Size to King Size Spindle Daybed (167-10739)
- FLASH FURNITURE King Size, Headboard, Black Vinyl (HG-HB1705-K-BK-GG)
- BAXTON STUDIO Karine Walnut Brown Finished Wood King Size Platform Bed Frame (156-9805)
- MANHATTAN COMFORT Crosby Full- Size Bed in Greige (BD009-FL-GE)
- East West Furniture Bed Frames