Shop All Bed Frames
East West Furniture
East West Furniture DAT0BLK Danbury Twin Size Bunk Bed - Powder Coating Black
Mfr # DAT0BLK
Zoro # G103681974
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand East West Furniture
- MFR # DAT0BLK
- Zoro # G103681974
- UPC # 840017383167
- Country of Origin China
- Category Bed Frames
Description
We are offering you a beautiful twin bunk bed. This kid bed included two beds, a metal ladder and guard rails. The bed can be split into two twin beds when necessary. We have manufactured this awesome kid bed with the help of high quality Metal. This bunk bed compact design and Black powder coating finish will add a touch of class to any bedroom. Our twin bed is low maintenance furniture, easily clean within a few minutes and with a damp cloth. This amazing kids bunk bed is a fantastic choice because of its budget-friendly nature.
Features- Danbury Twin Size Bunk Bed - Powder Coating Black
- Collection: Danbury
- Kid Bed Color: Black
- Material of Twin Bed: Metal
- Size: Twin
- Dimension of Kid Bed: 65" H x 39.5" W x 78.3" L
- Weight: 115 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Square Cafe Table, 36" W, 36" L, 29" H, Laminated Melamine Top, Dark Gray Nebula (TB3636GYBPBK)
- RICARDO Ricardo Isabella Lace Rod Pocket Curtain Panel with 18" Ruffle and Tie-Back (02780-70-096-02)
- NATIONAL PUBLIC SEATING Folding Chair Cart, 1300 lb. Load Capacity, Holds 84 Chairs (84-60)
- DMI Heel Pillow, 10-1/2inLx21.1/2inW (555-8088-0100)
- EAST WEST FURNITURE East West Furniture DNP-23-K Denton King Size Platform Bed Frame with 4 Solid Wood Legs & 2 Extra Center Legs - Oak (DNP-23-K)
- EAST WEST FURNITURE East West Furniture DAT0WHI Danbury Twin Size Bunk Bed - Powder Coating White (DAT0WHI)
- ALATERRE FURNITURE Melody Twin to King Extendable Day Bed with Storage, Dove Gray (AJME1080)
- BAXTON STUDIO Jamie Oak and Grey Wood Queen 2-Drawer Queen Size Storage Platform Bed (138-7709-8041)
- FLASH FURNITURE Platform Bed, Riverdale, King, Beige (HG-36-GG)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Teen, Frame, Upholstered, Velvet, Wood Legs, Grey, Chrome, Transitional (I 5986T)
- BAXTON STUDIO Duncan Modern and Contemporary Ash Walnut Finished Wood King Size Headboard (181-11103-Zoro)
- East West Furniture Bed Frames