Shop All Dining Room Chairs
East West Furniture
East West Furniture CLC-BLK-C Clarksville Double X-back Chairs with Linen Fabric Fabric Seat - Black - Set of 2
Mfr # CLC-BLK-C
Zoro # G903849956
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand East West Furniture
- MFR # CLC-BLK-C
- Zoro # G903849956
- UPC # 840017344977
- Country of Origin China
- Category Dining Room Chairs
Description
Slender double x back CLC-BLK-C kitchen chairs present fashionable and cozy seating, with Linen seats finished in elegant Black which let you enjoy a nice and trendy dining experience. The frame of the chairs are engineered to offer a great amount of comfort to your spine and thus reduce the chances of back pain. The standard shape, size and design makes the dining area significantly attractive.
Features- Clarksville Double X-back Chairs with Linen Fabric Fabric Seat - Black
- Set of 2
- 2 x chair
- Collection: Clarksville
- Chair Finish: Black
- Fabric Color: Cream
- Frame Material: Asian Hardwood
- Fabric: Linen Fabric
- Cushion Material: Foam
- Weight Capacity: 300 lbs
- Dimension: 38" H x 18" W x 21" L
- Weight: 80 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 123 CREATIONS 123 Creations C453-8 Inch Hunt - Hand Painted Tassel (C453-8)
- VINTIQUEWISE Wooden Vintage Luggage Trunks - Antique Carry on Suitcase Storage Box with Hinged Lids, Set of 2 (QI003013.2)
- BAMBOO Bamboo 5206 Rectangular Folding Table; 28 x20 x19 in. (5206)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VMWBK)
- EAST WEST FURNITURE East West Furniture DOC-MAH-W Dover Dining Room Chairs with Wood Seat - Mahogany - Set of 2 (DOC-MAH-W)
- EAST WEST FURNITURE Norfolk Dining Chair with Wood Seat - Linen White - Set of 2 (NFC-LWH-W)
- EAST WEST FURNITURE East West Furniture BOC-OAK-W Boston X-Back Chair for Dining Room with Wood Seat - Oak - Set of 2 (BOC-OAK-W)
- EAST WEST FURNITURE East West Furniture ELP2T07 Elsa Parson Chair with Linen Whiteed Leg & Gray Fabric - Set of 2 (ELP2T07)
- EAST WEST FURNITURE East West Furniture GRC-WHI-W Gronton Dining Chair with Wood Seat in Linen White Finish Pack of 2 (GRC-WHI-W)
- HOMELEGANCE Norwich Arm Chair (5055A)
- BAXTON STUDIO Minette Grey Upholstered Walnut Wood 2-Piece Dining Chair Set (169-10546)
- East West Furniture Dining Room Chairs