Shop All Spreaders
This Product is Discontinued
Earthway
Spreader, Broadcast (Discontinued)
Mfr # 2050SU
Zoro # G9742413
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 80 lbs.
- Drop Type 3 Hole
- Frame Painted Steel, Light Duty
- Wheel Type Plastic, Deep Lug
- Features Corrosive Resistant Shutoff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Broadcast Spreader |
Capacity | 80 lbs. |
Drop Type | 3 Hole |
Frame | Painted Steel, Light Duty |
Wheel Type | Plastic, Deep Lug |
Features | Corrosive Resistant Shutoff |
Handle | U Fixed |
Description
Broadcast Spreader, Capacity 80 lbs., Handle U Fixed, Drop Type 3 Hole, Frame Painted Steel, Light Duty, Wheel Type Plastic, Deep Lug, Features Corrosive Resistant Shutoff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.