Shop All Trash Bags
Earthsense Commercial
60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 1.65 mil, Black, 100 PK
Mfr # RNW6060
Zoro # G6178028
product price: $101.99
/pk 100, $1.02/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Extra Heavy-Duty
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 1.65 mil
- Size 38 in x 58 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Earthsense Commercial
- MFR # RNW6060
- Zoro # G6178028
- UPC # 041215250088
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 38 in x 58 in |
Width | 38 in |
Height | 58 in |
Details
Capacity | 60 gal |
Strength Rating | Extra Heavy-Duty |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 1.65 mil |
Color | Black |
Item | Trash Bags |
Package Configuration | 10 Rolls of 10 Bags |
Standards | LEED Applicable; SCS Indoor Advantage Certified |
Application | Can Liner |
Weight | 29 lbs |
Description
Item Can Liners,55-60gal.,Black,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA 60" Fiberglass Handle, Fiberglass (40225EC02)
- RSVP INTERNATIONAL Skrubby Cloth, 3PK (ECO-3)
- RUBBERMAID Neat 'N Tidy 11 Qt. Royal Blue Bucket (FG2963TPROYBL)
- ROEBIC Septic Tank Treatmt 12Oz (K-37BAG-4-12)
- EARTHSENSE COMMERCIAL 33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 1.65 mil, Black, 100 PK (RNW4060)
- EARTHSENSE COMMERCIAL 45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 1.25 mil, Black, 100 PK (RNW4850)
- EARTHSENSE COMMERCIAL 10 gal Trash Bags, 24 in x 23 in, Heavy-Duty, 0.85 mil, Black, 500 PK (RNW2410)
- EARTHSENSE COMMERCIAL 56 gal Trash Bags, 43 in x 47 in, Super Extra Heavy-Duty, 2 mil, Black, 100 PK (RNW4320)
- EARTHSENSE COMMERCIAL 13 gal Trash Can Liners, 24 in x 33 in, Extra Heavy-Duty, 0.85 mil, White, 150 PK (RNW1K150V)
- EARTHSENSE COMMERCIAL 33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 1.25 mil, Clear, 100 PK (RNW4015C)
- HERITAGE 16 gal Trash Bags, 24 in x 33 in, Standard-Duty, 6 microns, Natural, 1000 PK (Z4833RN R01)
- Earthsense Commercial Trash Bags