Shop All Trash Bags
Earthsense Commercial
45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 1.65 mil, Black, 100 PK
Mfr # RNW4860
Zoro # G6178061
original price:
$93.95
19% off
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Extra Heavy-Duty
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 1.65 mil
- Size 40 in x 46 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Earthsense Commercial
- MFR # RNW4860
- Zoro # G6178061
- UPC # 041215250064
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 40 in x 46 in |
Height | 46 in |
Width | 40 in |
Details
Capacity | 45 gal |
Strength Rating | Extra Heavy-Duty |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 1.65 mil |
Color | Black |
Item | Trash Bags |
Standards | LEED Applicable; SCS Indoor Advantage Certified |
Package Configuration | Roll |
Application | Can Liner |
Description
Item Can Liners,45gal.,Black,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLR PRO Foam Bleach-Free Mold and Mildew Remover, Trigger Spray Bottle (G-FM-MMSR32-6PRO)
- PFERD 24" Heavy Duty Street Broom - Safety Orange Fill, 5" Trim (89355)
- COMMERCIAL ZONE PRODUCTS 2 gal Rectangular Trash Can, Black, Polyethylene (7505014)
- FRESH PRODUCTS Sorbents, 720 oz, Universal (614SS)
- EARTHSENSE COMMERCIAL 33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 1.25 mil, Clear, 100 PK (RNW4015C)
- EARTHSENSE COMMERCIAL 56 gal Trash Bags, 43 in x 47 in, Super Extra Heavy-Duty, 2 mil, Black, 100 PK (RNW4320)
- EARTHSENSE COMMERCIAL 45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 1.25 mil, Black, 100 PK (RNW4850)
- EARTHSENSE COMMERCIAL 10 gal Trash Bags, 24 in x 23 in, Heavy-Duty, 0.85 mil, Black, 500 PK (RNW2410)
- EARTHSENSE COMMERCIAL 33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 1.65 mil, Black, 100 PK (RNW4060)
- EARTHSENSE COMMERCIAL 13 gal Trash Can Liners, 24 in x 33 in, Extra Heavy-Duty, 0.85 mil, White, 150 PK (RNW1K150V)
- GENUINE JOE 56 Gal. Clear Trash Can Liners, 100PK (GJO01016)
- Earthsense Commercial Trash Bags