Shop All Trash Bags
Earthsense Commercial
45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 1.5 mil, Clear, 100 PK
Mfr # RNW4615C
Zoro # G6178107
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strength Rating Extra Heavy-Duty
- Bag Closure Type Open Style
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 1.5 mil
- Size 40 in x 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Earthsense Commercial
- MFR # RNW4615C
- Zoro # G6178107
- UPC # 041215261213
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 40 in x 46 in |
Height | 46 in |
Width | 40 in |
Details
Capacity | 45 gal |
Strength Rating | Extra Heavy-Duty |
Bag Closure Type | Open Style |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 1.5 mil |
Color | Clear |
Item | Trash Bags |
Package Configuration | 10 Rolls of 10 Bags |
Standards | EPP Certified; LEED Applicable; SCS Indoor Advantage Certified |
Application | Can Liner |
Weight | 18.77 lbs |
Description
Item Clear Can Liners,40-45gal.,Clear,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Stainless Steel X-Frame Foldable Collection Hamper (698-SS)
- SPILFYTER Sorbents, 39 gal, 18 in x 18 in, Non Aggressive, White, Polypropylene (150120)
- KRAFT TOOL Bearcat Stripper Blade, 4x6" (FC701ZZ)
- OLD ENGLISH Polish Furniture Dark Fnsh 8Oz (6233875144)
- EARTHSENSE COMMERCIAL 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 1.5 mil, Clear, 100 PK (WBIRNW5815C)
- EARTHSENSE COMMERCIAL 33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 1.25 mil, Clear, 100 PK (RNW4015C)
- EARTHSENSE COMMERCIAL 45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 1.25 mil, Black, 100 PK (RNW4850)
- EARTHSENSE COMMERCIAL 60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 2 mil, Black, 100 PK (RNW5820)
- EARTHSENSE COMMERCIAL 45 gal Trash Bags, 40 in x 46 in, Super Extra Heavy-Duty, 2 mil, Black, 100 PK (RNW4620)
- EARTHSENSE COMMERCIAL 10 gal Trash Bags, 24 in x 23 in, Heavy-Duty, 0.85 mil, Black, 500 PK (RNW2410)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Extra Heavy-Duty, 22 microns, Black, 250 PK (S334022K)
- Earthsense Commercial Trash Bags