Shop All Trash Bags
Earthsense Commercial
33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 1.25 mil, Clear, 100 PK
Mfr # RNW4015C
Zoro # G6178140
product price: $41.45
/pk 100, $0.41/ea
$41.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 33 gal
- Strength Rating Extra Heavy-Duty
- Bag Closure Type Open Style
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 1.25 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Earthsense Commercial
- MFR # RNW4015C
- Zoro # G6178140
- UPC # 041215261206
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 33 in x 39 in |
Width | 33 in |
Height | 39 in |
Details
Capacity | 33 gal |
Strength Rating | Extra Heavy-Duty |
Bag Closure Type | Open Style |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 1.25 mil |
Color | Clear |
Item | Trash Bags |
Package Configuration | 10 Rolls of 10 Bags |
Standards | EPP Certified; LEED Applicable; SCS Indoor Advantage Certified |
Application | Can Liner |
Weight | 10.94 lbs |
Description
Item Clear Can Liners,31 to 33gal.,Clr,PK100, Package Quantity 100
- •Clear liners contain recycled plastics.
- •Low density liners provide excellent tear strength, stretch and puncture resistance.
- •Heavy duty liners are suitable for all trash applications.
- •SCS certified for recycled content; certified to quality for LEED credits.
- •Ideal for state and local municipalities that mandate purchasing of recycled content products.
- •Clear liners are great for recycling and pilferage control.
- •Star bottom seal construction distributes weight more evenly and resists leaks.
- •Coreless rolls for convenient dispensing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN 45 L Rectangular Step can, Grey, Plastic (CW1386)
- ZEP Wet Look Floor Polish, 1 gal Bottle (ZUWLFF128EA)
- LIBMAN Libman Commercial Large Looped-End Wet Mop Head - 972 (972)
- VIKAN 10-3/4"L Polyester Replacement Head Deck Brush (70417)
- EARTHSENSE COMMERCIAL 56 gal Trash Can Liners, 43 in x 48 in, Extra Heavy-Duty, 1.25 mil, Black, 100 PK (RNW4750)
- EARTHSENSE COMMERCIAL 33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 1.65 mil, Black, 100 PK (RNW4060)
- EARTHSENSE COMMERCIAL 10 gal Trash Bags, 24 in x 23 in, Heavy-Duty, 0.85 mil, Black, 500 PK (RNW2410)
- EARTHSENSE COMMERCIAL 60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 1.5 mil, Clear, 100 PK (WBIRNW5815C)
- EARTHSENSE COMMERCIAL 33 gal Trash Bags, 32.5 in x 40 in, Heavy-Duty, 0.9 mil, Black, 80 PK (RNW1TL80V)
- EARTHSENSE COMMERCIAL 45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 1.5 mil, Clear, 100 PK (RNW4615C)
- WEBSTER STF24TS8Z PE 26 gal Black Sure Tuff Trash Bag, 192PK (STF24TS8Z (PE))
- Earthsense Commercial Trash Bags