Shop All Trash Bags
Earthsense Commercial
33 gal Trash Bags, 32.5 in x 40 in, Heavy-Duty, 0.9 mil, Black, 80 PK
Mfr # RNW1TL80V
Zoro # G4186741
product price: $25.99
/pk 80, $0.32/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 33 gal
- Strength Rating Heavy-Duty
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 0.9 mil
- Size 32.5 in x 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Earthsense Commercial
- MFR # RNW1TL80V
- Zoro # G4186741
- UPC # 10041215265980
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 32.5 in x 40 in |
Height | 40 in |
Width | 32.5 in |
Details
Capacity | 33 gal |
Strength Rating | Heavy-Duty |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 0.9 mil |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 80 |
Application | Can Liner |
Standards | LEED Applicable; SCS Indoor Advantage Certified |
Weight | 6.24 lbs |
Description
Earthsense® Commercial Linear Low Density Large Trash and Yard Bags, 33 gal, 0.9 mil, 32.5" x 40", Black, 80/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Roller Brush Blk Cv 30/1 Soft Standard (K69066410)
- BONA DSPL WET CLEAN PADS 12PK (AX0003576)
- ALL-PRO Industrial Draw-Tape Liner, 55 Gal, 1.0Mil, Black (DT55GALK)
- LPS Degreaser, 5 Gal Drum, Liquid, Colorless (05205)
- EARTHSENSE COMMERCIAL 56 gal Trash Bags, 43 in x 47 in, Super Extra Heavy-Duty, 2 mil, Black, 100 PK (RNW4320)
- EARTHSENSE COMMERCIAL 33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 1.65 mil, Black, 100 PK (RNW4060)
- EARTHSENSE COMMERCIAL 45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 1.25 mil, Black, 100 PK (RNW4850)
- EARTHSENSE COMMERCIAL 13 gal Trash Can Liners, 24 in x 33 in, Extra Heavy-Duty, 0.85 mil, White, 150 PK (RNW1K150V)
- EARTHSENSE COMMERCIAL 45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 1.5 mil, Clear, 100 PK (RNW4615C)
- EARTHSENSE COMMERCIAL 33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 1.25 mil, Clear, 100 PK (RNW4015C)
- LEAKTITE Leaktite 084305359148 9014 Natural 2 gal Bucket Liner (84305359148)
- Earthsense Commercial Trash Bags