Earthborn Holistic PF57010 Venture Duck Meal & Pumpkin Grain-Free Dry Dog Food - 25 lbs
Mfr # PF57010
Zoro # G603755892
Product Information
- Brand Earthborn Holistic
- MFR # PF57010
- Zoro # G603755892
- UPC # 34846570106
- Country of Origin China
- Category Pet & Animal Food & Treats
Description
Pamper your pooch while addressing his skin or digestive sensitivities with the lip-smacking taste and exceptional nutrition of Earthborn Holistic Venture Duck Meal & Pumpkin Limited Ingredient Diet Grain-Free Dry Dog Food. Your pup will dash to his bowl for the irresistible flavor of fresh waterfowl, and with no grain or gluten, corn or soy, fillers or additives, you’ll love knowing that your furry best friend is eating an exceptional food made with superior ingredients. Meticulously formulated to satisfy all of your dog’s nutritional needs, this limited ingredient diet is also a rich source of protein, fiber and the other essential nutrients he needs for superb digestion, a lustrous skin and coat, and optimal overall health.
Features- 100, grain-free and gluten-free limited ingredient diet provides complete nutrition for dogs of all ages and sizes
- Made with responsibly sourced duck from family farmers in the French countryside and pumpkins from Californian fields
- Packed with protein and fiber, essential vitamins and minerals, and an excellent source of vitamin E and Omega-6
- Non-GMO formula contains no fillers, by-products, artificial colors or preservatives, and is a rich source of protein
- Duck Meal, Pumpkin, Peas, Tapioca, Sunflower Oil (Preserved with Mixed Tocopherols, Flaxseed, Natural Flavors, Potassium Chloride, Salt ,Choline Chloride, DL-Methionine, L-Lysine, Taurine, Vitamin A Supplement, Vitamin D3 Supplement, Vitamin E Supplement, Zinc Sulfate, Ferrous Sulfate, Niacin, Folic Acid, Biotin, Manganese Sulfate, Copper Sulfate, Calcium Pantothenate, Thiamine Mononitrate, Pyridoxine Hydrochloride, Riboflavin Supplement, L-Ascorbyl-2-Polyphosphate (Source of Vitamin C), Zinc Proteinate, Manganese Proteinate, Copper Proteinate, Calcium Iodate, Sodium Selenite, Vitamin B12 Supplement, Yucca Schidigera Exrtract, Rosemary Extract, Green Tea Extract, Dried Enterococcus Faecium Fermentation Product, Dried Lactobacillus Casei Fermentation Product, Dried Lactobacillus Acidophilus Fermentation Product.
- Caloric Content: 3,350 kcal, kg, 330 kcal, cup
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROSFILLEX Umbrella Base, 70 lb., Sandstone (US607066)
- WIREMOLD Elbow Twist Mtl Ivy (B13-14)
- SQWINCHER Sqwincher Wall Mount Basket (158600101)
- POLLAK Pollak 11-723EP 7-Way Pin Connector (11-723EP)
- C&S PRODUCTS C&S Products Insect Delight Assorted Species Beef Suet Wild Bird Food 11.75 oz (12533)
- HIGH CALIPER GROWING High Caliper Growing 183745 100 gal Big Bag Bed (183745)
- BUCKY BITES Antler Stick Dog Chw Med (LS1002)
- STANDLEE HAY Standlee Hay 1200-70101-0-0 40 lbs. Premium Alfalfa & Timothy Chopped Forage (192934)
- WILDGAME INNOVATIONS Acorn Rage Salt and Mineral Block, 4 lb (WLD031)
- WILD DELIGHT Wild Delight WD380050 Shelled Peanuts 10 lbs + Freight (WD380050)
- KAYTEE PRODUCTS Ultra Wild Finch Seed10# (100213845)
- Earthborn Holistic Pet & Animal Food & Treats