Shop All Air Fresheners & Odor Eliminators
This Product is Discontinued
Earth Friendly Products
Odor Eliminator, Jug, 1 gal., Ready to Use (Discontinued)
Mfr # PL9840/04
Zoro # G2152213
This Product is Discontinued
Key Features
- Fragrance Lavender Vanilla
- Color Clear
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Earth Friendly Products
- MFR # PL9840/04
- Zoro # G2152213
- UPC # 749174498403
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Description
Odor Eliminator, Odor Eliminators, Fragrance Lavender Vanilla, Container Type Jug, Container Size 1 gal, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Clear, Air, Carpet, Fabric, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Features Fabrics and the Air, Including Cigarette Smoke and Pet Malodors, Removes Malodors from Surfaces, Net Weight 128 oz, NSF Rating Not Rated, Product Series ECOS Pro Ecobreeze, Standards EPA Safer Choice, VOC Content 6 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.