Shop All Paper Towels
Earth First
Earth First Paper Towels, 135 Sheets
Mfr # 65329
Zoro # G100531487
original price:
$47.89
5% off
new price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Series Earth First
- Sheet Width 157 ft
- Sheet Size 11 in x 157 ft
- Number of Sheets 135
- Container Type Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Earth First
- MFR # 65329
- Zoro # G100531487
- Country of Origin Unknown
- Category Paper Towels
Dimensions
Sheet Width | 157 ft |
Sheet Size | 11 in x 157 ft |
Details
Item | Paper Towels |
Product Series | Earth First |
Number of Sheets | 135 |
Container Type | Case |
Description
Earth First towels; Perforated; 11" x 157'; 6" sheet length; 135 sheets/ roll; 24 rolls/ case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 20-7/10" Quick Change Mop Pad, Blue, No Handle (FGQ41600BL00)
- BISSELL COMMERCIAL Replacement Belt For Vacuums (BGOR-23)
- HERITAGE 45 gal Trash Bags, 48 in x 40 in, Heavy-Duty, 22 microns, Black, 150 PK (Z8048WK R01)
- PURELL TFX Touch Free Dispenser, 1,200 mL, 6.5 x 4.5 x 10.58, Dove Gray (2720-12)
- KIMBERLY-CLARK PROFESSIONAL Hard Roll Paper Towels for Blue Core Dispensers, White, (700'/Roll, 6 Rolls/Case, 4,200'/Case) (25637)
- KLEENEX Ultra Soft Pop-Up Paper Towel Sheets Paper Towels, 1 Ply, 70 Sheets, White, 18 PK (KCC 11268)
- SOLARIS LoCor Hardwound Towel White 1-Ply 7 in. X 850', 6PK (46898)
- CASCADES Paper Towels, 2 Ply, 3600 PK (WRT601)
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (VW444)
- VIVA Signature Cloth Paper Towels, 24PK (VI572665)
- BRAWNY Brawny Perforated Paper Towels, White, 20 PK (GPC20085)
- Earth First Paper Towels