Earpro By Surefire

Sonic Defenders, Large Reusable Vinyl Ear Plugs, Flanged Shape, 24 dB, Black, 1 PR


product price: $12.49
/pr

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Series Sonic Defenders, Large
  • Ear Plug Shape Flanged
  • Reusability Reusable
  • Disposable/ Reusable Reusable
  • Earplug Material Vinyl
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Ear Plug Size L
Earplug Size L

Description

Ear Plugs, Earplug Shape Flanged, Insertion Method Push-In, Cord Options Corded, Earplug Size L, Earplug Material Vinyl, Earplug Packaging Vending Pack, Earplug Pair Pack Type Plastic Case, Series EP3 Sonic Defenders(R), Cord Color Black, Standards ANSI - NRR Tests Results, Pairs per Package 1, Earplug Color Black, Metal Detectable No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.