Shop All Two Way Radio Accessories
Earphone Connection
Wireless Lapel Microphone, Black
Mfr # BW-NTX5034
Zoro # G0614579
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate/Metal
- Number of Wires 0
- Color Black
- Includes Fox listen only earpiece, left and right medium Fin Ultra ear tips, Nighthawk Lapel Microphone, USB cable, wall charger and optional Bluetooth radio adapter.
- For Use With Motorola APX6000, Motorola APX600XE, Motorola APX7000, Motorola APX7000XE, Motorola APX8000, Motorola XPR 6300, Motorola XPR6350, Motorola XPR6500, Motorola XPR6550
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Earphone Connection
- MFR # BW-NTX5034
- Zoro # G0614579
- UPC # 878675008283
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Bluetooth Earpiece |
Material | Polycarbonate/Metal |
Number of Wires | 0 |
Color | Black |
Includes | Fox listen only earpiece, left and right medium Fin Ultra ear tips, Nighthawk Lapel Microphone, USB cable, wall charger and optional Bluetooth radio adapter. |
For Use With | Motorola APX6000, Motorola APX600XE, Motorola APX7000, Motorola APX7000XE, Motorola APX8000, Motorola XPR 6300, Motorola XPR6350, Motorola XPR6500, Motorola XPR6550 |
Push To Talk | Yes |
Volume Control | Yes |
Connector | Multi-Pin |
Features | Bluetooth Technology, Easy Pairing, Full-Shift 12 hr Talk Time, No Connectivity Loss and Fully Functional PTT, Rechargeable Battery Via Mini USB Port Located On The Side of The Microphone or The Battery Can Simply Be Replaced |
Product Type | Wireless Lapel Microphone |
Microphone Location | Shirt/Lapel |
Earpiece Color | Clear |
Radio Connector Type | 3.5 mm Standard |
Number of Ears | One |
Earpiece Style | Earbud |
Number of Surveillance Kits Included | 1 |
Compatible Radio Series | APX 1000, APX 2000, APX 3000, APX 4000, APX 6000, APX 6000XE, APX 7000, APX 7000L, APX 7000SE, APX 7000XE, APX 8000, DGP, SRX 2200, XPR 6000, XPR 6100, XPR 7000 |
Compatible Radio Brand | Motorola |
Earpiece Connection Type | Acoustic Tube |
Description
Bluetooth Earpiece, Product Type Bluetooth Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series APX 1000, APX 2000, APX 3000, APX 4000, APX 6000, APX 6000XE, APX 7000, APX 7000L, APX 7000SE, APX 7000XE, APX 8000, DGP, SRX 2200, XPR 6000, XPR 6100, XPR 7000, Compatible Radio Grainger Model Number 477V63, 477V64, 477V65, 477V66, 477V67, 477V68, 807RZ3, 807RZ4, 807RZ5, 807RZ6, 807RZ7, 807RZ8, 807RZ9, 807T01, 807T02, 807T03, 807T04, Earpiece Style Earbud, Number of Ears One
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATECHI Aluminum 2 In 1 Magnetic Wireless Charging Stand / Pad 7.5w, Space Gray (ST-WMCS2M)
- AMPD Classic Slim Dual Layer Case for Samsung Galaxy A23 / A23 5G Purple (AA-A23-CLASSIC-PURP)
- QUEST TECHNOLOGY INTERNATIONAL Rj45 Plug Saver Repair Clips - 25 Pack, Blue (NMS-8002)
- UPG Sealed Lead Acid Battery, 12 V, 12Ah, UB12120, F1 Faston Tab Terminal, AGM Type (D5744)
- EARPHONE CONNECTION Surveillance Kit, Black (EP4003)
- EARPHONE CONNECTION Listen-Only Earpiece, MFR# EP-MS2A-B (EP-MS2A-B)
- EARPHONE CONNECTION Tubeless Earpiece, Black, Push To Talk No (EP-MS1A-B)
- EARPHONE CONNECTION SKU#:807T01, Earmold (R), Large (EP-EMRL Earmolds)
- EARPHONE CONNECTION Surveillance Kit, Black (EP4028QR)
- EARPHONE CONNECTION Earhook Lapel Microphone, Black (EP301)
- MOTOROLA Single Unit Charger (PMPN4173A)
- Earphone Connection Two Way Radios & Accessories