Shop All Two Way Radio Accessories
Earphone Connection
Wireless Lapel Microphone, Black
Mfr # BW-NTX5000
Zoro # G0614533
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate/Metal
- Number of Wires 0
- Color Black
- Includes Fox Listen Only Earpiece, Left and Right Medium Fin Ultra Ear Tips, Nighthawk Lapel Microphone, USB Cable, Wall Charger
- For Use With No Adapter Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Earphone Connection
- MFR # BW-NTX5000
- Zoro # G0614533
- UPC # 812226022038
- Country of Origin China
- Category Two Way Radio Accessories
Details
Material | Polycarbonate/Metal |
Item | Bluetooth Earpiece |
Number of Wires | 0 |
Color | Black |
Includes | Fox Listen Only Earpiece, Left and Right Medium Fin Ultra Ear Tips, Nighthawk Lapel Microphone, USB Cable, Wall Charger |
For Use With | No Adapter Included |
Push To Talk | Yes |
Volume Control | Yes |
Connector | For Radios with Embedded Bluetooth: Harris: XG75/100 & XL200-P; Kenwood: NX5000 series; Relm: KNG2; Icom: F3400&F4400, F5400&F6400; Sepura: STP & SC20 |
Features | Bluetooth Technology, Easy Pairing, Full-Shift 12 hr Talk Time, No Connectivity Loss and Fully Functional PTT, Rechargeable Battery Via Mini USB Port Located On The Side of The Microphone or The Battery Can Simply Be Replaced |
Product Type | Wireless Lapel Microphone |
Compatible Radio Series | Bluetooth-Enabled Radios |
Earpiece Color | Clear |
Earpiece Connection Type | Acoustic Tube |
Microphone Location | Shirt/Lapel |
Radio Connector Type | No Adapter |
Compatible Radio Brand | Universal |
Number of Surveillance Kits Included | 1 |
Number of Ears | One |
Earpiece Style | Earbud |
Description
Bluetooth Earpiece, Product Type Bluetooth Earpieces, Compatible Radio Brand Universal, Compatible Radio Series Bluetooth-Enabled Radios, Compatible Radio Grainger Model Number 477V63, 477V64, 477V65, 477V66, 477V67, 477V68, 807RZ3, 807RZ4, 807RZ5, 807RZ6, 807RZ7, 807RZ8, 807RZ9, 807T01, 807T02, 807T03, 807T04, Earpiece Style Earbud, Number of Ears One, Number of Wires 0, Push To Talk Yes, Microphone Location Shirt/Lapel, Number of Surveillance Kits Included 1, Radio Connector Type No Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Commercial Series Full-Motion TV Wall Mount Bracket For TVs 60in to 10 (12986)
- PYLE Tablet Pc Mount, PSPADLK8 (PSPADLK8)
- BESTLINK NETWARE HDMI Female/Female Coupler (181242)
- C-LINE PRODUCTS CD/DVD Holder, PK50 (61988)
- EARPHONE CONNECTION MFR#:EP-TP1, Ear Tip, Small (EP-TP1)
- EARPHONE CONNECTION SKU#:807RZ9, Earmold (L), Small (EP-EMLS Earmolds)
- EARPHONE CONNECTION Interceptor Speaker Microphone, Black (Interceptor 00)
- EARPHONE CONNECTION Short Tube Lapel Microphone, Black (EP1222QR)
- EARPHONE CONNECTION Listen-Only Earpiece, MFR# EP-MS2A-B (EP-MS2A-B)
- EARPHONE CONNECTION SKU#:807T01, Earmold (R), Large (EP-EMRL Earmolds)
- KEY-BAK Retractable 0TRH-1011 Radio Holster (0TRH-1011)
- Earphone Connection Two Way Radio Accessories