Shop All Two Way Radio Accessories
Earphone Connection
Tubeless Earpiece, Black, Push To Talk No
Mfr # EP-MS1A-B
Zoro # G5521999
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Black
- Includes Micro Sound 1A Listen Only Tubeless Earpiece with 3.5Mm Connector and Fin Ultra(TM) Ambidextrous In Small, Medium and Large Sizes
- Number of Wires 1
- For Use With 3.5mm Standard Audio Jack, Speaker Microphone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Earphone Connection
- MFR # EP-MS1A-B
- Zoro # G5521999
- UPC # 812226022892
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Cord Length | 14 in |
Details
Material | Polyurethane |
Item | Listen-Only Earpiece |
Color | Black |
Includes | Micro Sound 1A Listen Only Tubeless Earpiece with 3.5Mm Connector and Fin Ultra(TM) Ambidextrous In Small, Medium and Large Sizes |
Number of Wires | 1 |
For Use With | 3.5mm Standard Audio Jack, Speaker Microphone |
Push To Talk | No |
Volume Control | No |
Features | Just Clean Audio From The Source All The Way to Your Ear, Micro Sound 1A Is The First of Its Kind to Incorporate A Tiny Speaker Driver Into Our Patent Pending Fin Ultra(TM) Ambi Dual Sided Flex Eartip, The Micro Sound 1A Tubeless Earpiece Delivers Clear Audio with No Obstruction or Sound Loss |
Connector | 3.5mm |
Product Type | Tubeless Earpiece |
Number of Earpieces Included | 1 |
Earpiece Color | Black |
Number of Ears | One |
Earpiece Style | Earbud |
Earpiece Connection Type | Wired |
Radio Connector Type | 3.5 mm |
Compatible Radio Brand | Universal |
Compatible Radio Series | Universal |
Description
Listen-Only Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Brand Universal, Compatible Radio Series Universal, Compatible Radio Grainger Model Number 2EUJ2, 31MG07, 31MG22, 31MG38, 31MG55, 31MG56, 31MG60, 31MG67, 31MG68, 31MG73, 481T33, 492F44, 49WL66, 49XL32, 49XL33, 49XL34, 49Z785, 4WEL6, 54HH99, 54HJ01, 54HJ02, 54HJ03, 54HJ04, Earpiece Style Earbud, Number of Ears One, Number of Wires 1, Push To Talk No, Microphone Location Not Applicable, Number of Earpieces Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fluke Bp7217 Battery (BP7217 BATTERY FLUKE)
- QNAP All Nas Models With Pcie Slot (QXG-10G1T)
- BOGEN 2 PACK 1X2 Drop Ceiling Speaker Off WH (CSD1X2)
- MOUNT-IT Single Monitor Sit-Stand Desk Mount with (MI-7995)
- EARPHONE CONNECTION Earhook Listen Only Earpiece, Black (EP1BC)
- EARPHONE CONNECTION Comfort Ear Tip, Clear, Push To Talk No (EP-FUA-LC)
- EARPHONE CONNECTION Interceptor Speaker Microphone, Black (Interceptor 00)
- EARPHONE CONNECTION Listen-Only Earpiece, MFR# EP-MS2A-B (EP-MS2A-B)
- EARPHONE CONNECTION Short Tube Listen Only Earpiece, Black (EP1089SCST)
- EARPHONE CONNECTION Surveillance Kit, Black (EP4003)
- ICOM Antenna, 6-1/4" L, w/ Mfr. No. M36 (FASC58V)
- Earphone Connection Two Way Radio Accessories