Shop All Two Way Radio Accessories
Earphone Connection
Surveillance Kit, Black
Mfr # EP4034QR
Zoro # G0597891
Free Shipping & Returns
$84.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate/Metal
- Number of Wires 2
- Color Black
- Includes Clear Acoustic Long Tube, Cougar Palm Microphone, left and right medium Fin Ultra ear tips for all day comfort., Quick Release Radio Adapter
- For Use With Motorola APX6000, Motorola APX600XE, Motorola APX7000, Motorola APX7000XE, Motorola APX8000, Motorola XPR 6300, Motorola XPR6350, Motorola XPR6500, Motorola XPR6550
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Earphone Connection
- MFR # EP4034QR
- Zoro # G0597891
- UPC # 812226022168
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Cord Length | 47 in |
Details
Material | Polycarbonate/Metal |
Item | Surveillance Kit |
Number of Wires | 2 |
Color | Black |
Includes | Clear Acoustic Long Tube, Cougar Palm Microphone, left and right medium Fin Ultra ear tips for all day comfort., Quick Release Radio Adapter |
For Use With | Motorola APX6000, Motorola APX600XE, Motorola APX7000, Motorola APX7000XE, Motorola APX8000, Motorola XPR 6300, Motorola XPR6350, Motorola XPR6500, Motorola XPR6550 |
Push To Talk | Yes |
Volume Control | No |
Connector | Multi-Pin |
Features | Fits Comfortably In Your Hand, Offers An Easy to Feel Rubberized Push-to-Talk Button, A Dual Strain Relief Which Provides Less Tension At The Connector, for All Day Comfort |
Earpiece Connection Type | Acoustic Tube |
Number of Surveillance Kits Included | 1 |
Earpiece Style | Earbud |
Radio Connector Type | Multi Pin |
Compatible Radio Series | APX 1000, APX 2000, APX 3000, APX 4000, APX 6000, APX 6000XE, APX 7000, APX 7000L, APX 7000SE, APX 7000XE, APX 8000, DGP, SRX 2200, XPR 6000, XPR 6100, XPR 7000 |
Compatible Radio Brand | Motorola |
Number of Ears | One |
Earpiece Color | Clear |
Microphone Location | Shirt/Lapel |
Description
Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series APX 1000, APX 2000, APX 3000, APX 4000, APX 6000, APX 6000XE, APX 7000, APX 7000L, APX 7000SE, APX 7000XE, APX 8000, DGP, SRX 2200, XPR 6000, XPR 6100, XPR 7000, Compatible Radio Grainger Model Number 477V63, 477V64, 477V65, 477V66, 477V67, 477V68, 807RZ3, 807RZ4, 807RZ5, 807RZ6, 807RZ7, 807RZ8, 807RZ9, 807T01, 807T02, 807T03, 807T04, Earpiece Style Earbud, Number of Ears One
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Yuasa Np7-12fr (NP7-12FR YUASA)
- CALIFONE NeoTech Plus Series Headphone with Mic + TRRS Plug (1017MT)
- DEWALT Portable Two Way Radio, FRS/GMRS Band (DXFRS300)
- ALLIED TELESIS At-2711Fx/Sc-901 Pci Express X1 Fiber 100Base-Fx Network Adapter (AT-2711FX/SC-901)
- EARPHONE CONNECTION Surveillance Kit, Black (EP4028QR)
- EARPHONE CONNECTION Comfort Ear Tip, Clear, Push To Talk No (EP-FUA-LC)
- EARPHONE CONNECTION Interceptor Speaker Microphone, Black (Interceptor 11)
- EARPHONE CONNECTION SKU#:807T01, Earmold (R), Large (EP-EMRL Earmolds)
- EARPHONE CONNECTION BT Earpieces, EP-E2-34 BLE, (EP-E2-34 BLE)
- EARPHONE CONNECTION Long Tube Listen Only Earpiece, Black (EP1069SC)
- BANSHEE Battery Pack, Nickel-Metal Hydride, 3.6V (QMB5428)
- Earphone Connection Two Way Radios & Accessories