Shop All Two Way Radio Accessories
Earphone Connection
Surveillance Kit, Black
Mfr # EP4022QR
Zoro # G0597882
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate/Metal
- Color Black
- Includes Clear Acoustic Long Tube, Cougar Palm Microphone, left and right medium Fin Ultra ear tips for all day comfort., Quick Release Radio Adapter
- Number of Wires 2
- For Use With Vertex VX-150, Vertex VX-160, Vertex VX-180, Vertex VX-210, Vertex VX-400, Vertex VX-410, Vertex VX-420, Vertex VX-427, Vertex VX-520, Vertex VX210A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Earphone Connection
- MFR # EP4022QR
- Zoro # G0597882
- UPC # 878675004698
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Cord Length | 47 in |
Details
Material | Polycarbonate/Metal |
Item | Surveillance Kit |
Color | Black |
Includes | Clear Acoustic Long Tube, Cougar Palm Microphone, left and right medium Fin Ultra ear tips for all day comfort., Quick Release Radio Adapter |
Number of Wires | 2 |
For Use With | Vertex VX-150, Vertex VX-160, Vertex VX-180, Vertex VX-210, Vertex VX-400, Vertex VX-410, Vertex VX-420, Vertex VX-427, Vertex VX-520, Vertex VX210A |
Push To Talk | Yes |
Volume Control | No |
Features | Fits Comfortably In Your Hand, Offers An Easy to Feel Rubberized Push-to-Talk Button, A Dual Strain Relief Which Provides Less Tension At The Connector, for All Day Comfort |
Connector | Multi-Pin |
Earpiece Style | Earbud |
Compatible Radio Series | EVX-531, EVX-534, EVX-539, VX-130, VX-160, VX-180, VX-210, VX-230, VX-260, VX-350, VX-400, VX-410, VX-420, VX-427, VX-450 |
Number of Ears | One |
Compatible Radio Manufacturer Model Number | VX150, VX160, VX180, VX210, VX210A, VX400, VX410, VX420, VX427, VX520 |
Compatible Radio Brand | Vertex Standard |
Earpiece Color | Clear |
Microphone Location | Palm |
Radio Connector Type | Multi Pin |
Number of Surveillance Kits Included | 1 |
Earpiece Connection Type | Acoustic Tube |
Description
Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Brand Vertex Standard, Compatible Radio Series EVX-531, EVX-534, EVX-539, VX-130, VX-160, VX-180, VX-210, VX-230, VX-260, VX-350, VX-400, VX-410, VX-420, VX-427, VX-450, Compatible Radio Manufacturer Model Number VX150, VX160, VX180, VX210, VX210A, VX400, VX410, VX420, VX427, VX520
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNOLOGY Disk Station Ds423+ - Nas Server (DS423+)
- ILC Replacement for Epson Elplp49 Lamp & Housing (ELPLP49 LAMP & HOUSING EPSON)
- FELLOWES Mousepad w/Wrist Support, Graphite (9252201)
- IDENTIPLUS ID Wristband, Adhesive, Red, 1 in. W, PK500 (T2-03)
- EARPHONE CONNECTION SKU#:807T01, Earmold (R), Large (EP-EMRL Earmolds)
- EARPHONE CONNECTION Earhook Lapel Microphone, Black (EP303)
- EARPHONE CONNECTION Surveillance Kit, Black (EP4028QR)
- EARPHONE CONNECTION Listen-Only Earpiece, MFR# EP-MS2A-B (EP-MS2A-B)
- EARPHONE CONNECTION BT Earpieces, EP-E2-35, Cmptbl:XPR (EP-E2-35)
- EARPHONE CONNECTION Short Tube Lapel Microphone, Black (EP1201)
- MIDLAND RADIO Multi Unit Charger w/AC Adapter BR180 (BGC180)
- Earphone Connection Two Way Radios & Accessories