Shop All Two Way Radio Accessories
Earphone Connection
Surveillance Kit, Black
Mfr # EP4003
Zoro # G0597803
product price: $49.90
/ea
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate/Metal
- Includes Clear Acoustic Long Tube, Hardwired Radio Adapter, Left and Right Medium Fin Ultra Ear Tips
- Color Black
- Number of Wires 2
- For Use With Motorola CLS1110, Motorola CLS1410, Motorola CP100, Motorola CP125, Motorola CP150, Motorola CP185, Motorola CP200, Motorola CP88, Motorola CT150, Motorola CT250, Motorola CT450, Motorola CT450LS, Motorola GP2000, Motorola GP300, Motorola GP308, Motorola GP68, Motorola GP88, Motorola XTN446, Motorola XTN500, Motorola XTN600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Earphone Connection
- MFR # EP4003
- Zoro # G0597803
- UPC # 878675000386
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Cord Length | 47 in |
Details
Material | Polycarbonate/Metal |
Item | Surveillance Kit |
Includes | Clear Acoustic Long Tube, Hardwired Radio Adapter, Left and Right Medium Fin Ultra Ear Tips |
Color | Black |
Number of Wires | 2 |
For Use With | Motorola CLS1110, Motorola CLS1410, Motorola CP100, Motorola CP125, Motorola CP150, Motorola CP185, Motorola CP200, Motorola CP88, Motorola CT150, Motorola CT250, Motorola CT450, Motorola CT450LS, Motorola GP2000, Motorola GP300, Motorola GP308, Motorola GP68, Motorola GP88, Motorola XTN446, Motorola XTN500, Motorola XTN600 |
Push To Talk | Yes |
Volume Control | No |
Connector | 2-Pin |
Features | Fits Comfortably In Your Hand, Offers An Easy to Feel Rubberized Push-to-Talk Button, A Dual Strain Relief Which Provides Less Tension At The Connector, for All Day Comfort |
Radio Connector Type | Two Pin |
Earpiece Style | Earbud |
Number of Ears | One |
Earpiece Color | Clear |
Compatible Radio Manufacturer Model Number | BRP40, CLS1110, CLS1410, CP125, CP150, CP185, CP200, CP88, CT150, CT250, CT450, CT450LS, EP450, GP2000, GP300, GP308, GP68, GP88, GTI, GTX, LTS2000, MTH500, P040, P110, P1225, P1225LS, P2000, PO80, PRO1150, PRO2150, PRO3150, PRO400, SP10, SP21, SP50, VL-50, XTN446, XTN500, XTN600 |
Microphone Location | Shirt/Lapel |
Number of Surveillance Kits Included | 1 |
Compatible Radio Brand | Motorola |
Compatible Radio Series | BPR40, CLS, CP100, CP125, CP150, CP185, CP200, CP88, CT150, CT250, CT450, DTR, EP450, GP2000, GP300, GP308, GP68, GP88, GTX, LTS 2000, MTH500, P040, P110, P1225, P2000, PR400, PRO1150, PRO2150, PRO3150, SP10, SP21, SP50, VL50, XTN |
Earpiece Connection Type | Acoustic Tube |
Description
Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series BPR40, CLS, CP100, CP125, CP150, CP185, CP200, CP88, CT150, CT250, CT450, DTR, EP450, GP2000, GP300, GP308, GP68, GP88, GTX, LTS 2000, MTH500, P040, P110, P1225, P2000, PR400, PRO1150, PRO2150, PRO3150, SP10, SP21, SP50, VL50, XTN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Antenna, Whip, Rubber, Duck (CAT460)
- ILC Replacement For CYCLON 08100004N0D0 (0810-0004N0D0)
- UNIRISE USA 6Ft Black 5/15P-C5 Notebook Power Cord, Svt, 10Amp (PWCD-515PC5-10A-06F-BLK)
- MONOPRICE 1/4Inch M Plug to RCA Jack Adapter, Metal (7176)
- EARPHONE CONNECTION Short Tube Lapel Microphone, Black (EP1203)
- EARPHONE CONNECTION SKU#:807RZ7, Earmold (L), Medium (EP-EMLM Earmolds)
- EARPHONE CONNECTION Comfort Ear Tip, Black, Push To Talk No (EP-FUA-MB)
- EARPHONE CONNECTION Long Tube Listen Only Earpiece, Black (EP1013XC)
- EARPHONE CONNECTION Surveillance Kit, Black (EP4034QR)
- EARPHONE CONNECTION Comfort Ear Tip, Clear, Push To Talk No (EP-FUA-MC)
- MOTOROLA Micro USB Programing Cable, 12VDC, Plastic (PMKN4128)
- Earphone Connection Two Way Radios & Accessories