Shop All Two Way Radio Accessories
Earphone Connection
Short Tube Listen Only Earpiece, Black
Mfr # EP1069SCST
Zoro # G0582482
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate/Metal
- Color Black
- Includes Fox Short Tube Listen Only Earpiece, left and right medium Fin Ultra ear tips for all day comfort.
- Number of Wires 1
- For Use With Macom Harris Kenwood Nexedge NX220, NX320, TK208, 220, 240, 240D, 248, 250, 259, 260G, 270G, 272G, 308/320, 340/340D, 348, 350, 353, 359, 360G, 370G, 372G, 373G, 430, 431, 1373, 2100, 2101, 2102, 2130, 2160, 2170, 2312, 2360, 2402V, 3100, 3101, 3130, 3131, 3160, 3164, 3170, 3200, 3201, 3312, 3360, 3402V, Protalk XLS, Freetalk XLS Motorola Saber I, II, III, Astro, EF Johnson Shoulder Mics Model 589-0015-057, 589-0015-058, 589-0015-054
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Earphone Connection
- MFR # EP1069SCST
- Zoro # G0582482
- UPC # 878675000225
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Cord Length | 14 in |
Details
Material | Polycarbonate/Metal |
Item | Listen-Only Earpiece |
Color | Black |
Includes | Fox Short Tube Listen Only Earpiece, left and right medium Fin Ultra ear tips for all day comfort. |
Number of Wires | 1 |
For Use With | Macom Harris Kenwood Nexedge NX220, NX320, TK208, 220, 240, 240D, 248, 250, 259, 260G, 270G, 272G, 308/320, 340/340D, 348, 350, 353, 359, 360G, 370G, 372G, 373G, 430, 431, 1373, 2100, 2101, 2102, 2130, 2160, 2170, 2312, 2360, 2402V, 3100, 3101, 3130, 3131, 3160, 3164, 3170, 3200, 3201, 3312, 3360, 3402V, Protalk XLS, Freetalk XLS Motorola Saber I, II, III, Astro, EF Johnson Shoulder Mics Model 589-0015-057, 589-0015-058, 589-0015-054 |
Push To Talk | No |
Volume Control | No |
Features | Comfortable and Secure Way to Privately Listen to Your Radio |
Connector | 2.5mm |
Product Type | Short Tube Listen Only Earpiece |
Compatible Radio Manufacturer Model Number | 1373, 2100, 2101, 2102, 2130, 2160, 2170, 220, 2312, 2360, 240, 2402V, 240D, 248, 250, 259, 260G, 270G, 272G, 308, 3100, 3101, 3130, 3131, 3160, 3164, 3170, 320, 3200, 3201, 3312, 3360, 340, 3402V, 340D, 348, 350, 353, 359, 360G, 370G, 372G, 373G, 430, 431, 589-0015-054, 589-0015-057, 589-0015-058, NX320, TK208 |
Compatible Radio Brand | Universal |
Number of Ears | One |
Earpiece Connection Type | Acoustic Tube |
Number of Surveillance Kits Included | 1 |
Compatible Radio Series | Universal |
Radio Connector Type | 2.5 mm Jack |
Earpiece Color | Clear |
Earpiece Style | Earbud |
Description
Listen-Only Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Brand Universal, Compatible Radio Series Universal, Compatible Radio Manufacturer Model Number 1373, 2100, 2101, 2102, 2130, 2160, 2170, 220, 2312, 2360, 240, 2402V, 240D, 248, 250, 259, 260G, 270G, 272G, 308, 3100, 3101, 3130, 3131, 3160, 3164, 3170, 320, 3200, 3201, 3312, 3360, 340, 3402V, 340D, 348, 350, 353, 359, 360G, 370G, 372G, 373G, 430, 431, 589-0015-054, 589-0015-057, 589-0015-058, NX320, TK208
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS 9-36V In, 48V 17W 802.3af PoE, DCDC Conv (TP-DCDC-1248D)
- FELLOWES Keyboard Manager, Microban, 27-13/18"x11-1/2", Black (FEL8060101)
- MIGHTY MAX BATTERY YT12B-4 GEL 12V 10Ah Battery Replacement for Shotgun Powersport 12B-4 (MAX3886170)
- HME PRODUCTS HME Products HME-SCALE 800 lbs Digital Hanging Scale (HME-SCALE)
- EARPHONE CONNECTION SKU#:807T01, Earmold (R), Large (EP-EMRL Earmolds)
- EARPHONE CONNECTION Listen-Only Earpiece, MFR# EP-MS2A-B (EP-MS2A-B)
- EARPHONE CONNECTION Comfort Ear Tip, Black, Push To Talk No (EP-FUA-MB)
- EARPHONE CONNECTION BT Earpieces, EP-E2-01, Cmptbl:NX, TK (EP-E2-01)
- EARPHONE CONNECTION SKU#:807RZ9, Earmold (L), Small (EP-EMLS Earmolds)
- EARPHONE CONNECTION Long Tube Listen Only Earpiece, Black (EP1013XC)
- ASTATIC Astatic PP8X9A-G RG8X 9 ft. Coax Cable with PL259 Connectors On Each End; Grey (PP8X9A-G)
- Earphone Connection Two Way Radio Accessories