Shop All Two Way Radio Accessories
Earphone Connection
Short Tube Lapel Microphone, Black
Mfr # EP1203
Zoro # G0597961
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate/Metal
- Number of Wires 1
- Color Black
- Includes Clear Acoustic Tube, Coyote Microphone with PTT, Hardwired Radio Adapter, left and right medium Fin Ultra ear tips for all day comfort.
- For Use With Motorola CLS1110, Motorola CLS1410, Motorola CP100, Motorola CP125, Motorola CP150, Motorola CP185, Motorola CP200, Motorola CP88, Motorola CT150, Motorola CT250, Motorola CT450, Motorola CT450LS, Motorola GP2000, Motorola GP300, Motorola GP308, Motorola GP68, Motorola GP88, Motorola XTN446, Motorola XTN500, Motorola XTN600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Earphone Connection
- MFR # EP1203
- Zoro # G0597961
- UPC # 878675003707
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Cord Length | 28 in |
Details
Material | Polycarbonate/Metal |
Item | Surveillance Kit |
Number of Wires | 1 |
Color | Black |
Includes | Clear Acoustic Tube, Coyote Microphone with PTT, Hardwired Radio Adapter, left and right medium Fin Ultra ear tips for all day comfort. |
For Use With | Motorola CLS1110, Motorola CLS1410, Motorola CP100, Motorola CP125, Motorola CP150, Motorola CP185, Motorola CP200, Motorola CP88, Motorola CT150, Motorola CT250, Motorola CT450, Motorola CT450LS, Motorola GP2000, Motorola GP300, Motorola GP308, Motorola GP68, Motorola GP88, Motorola XTN446, Motorola XTN500, Motorola XTN600 |
Push To Talk | Yes |
Volume Control | No |
Connector | 2-Pin |
Features | Designed to Prevent Moisture Build-Up Within the Clear Tube, Barrel Speaker Is Light and Clear In Sound, for All Day Comfort |
Product Type | Short Tube Lapel Microphone |
Earpiece Style | Earbud |
Earpiece Color | Clear |
Compatible Radio Manufacturer Model Number | BRP40, CLS1110, CLS1410, CP125, CP150, CP185, CP200, CP88, CT150, CT250, CT450, CT450LS, EP450, GP2000, GP300, GP308, GP68, GP88, LTS2000, MTH500, P040, P110, P1225, P1225LS, P2000, PO80, PRO1150, PRO2150, PRO3150, PRO400, SP10, SP21, SP50, VL150, XTN446, XTN500, XTN600 |
Microphone Location | Shirt/Lapel |
Compatible Radio Series | BPR40, CLS, CP100, CP125, CP150, CP185, CP200, CP88, CT150, CT250, CT450, DTR, EP450, GP2000, GP300, GP308, GP68, GP88, GTX, LTS 2000, MTH500, P040, P110, P1225, P2000, PR400, PRO1150, PRO2150, PRO3150, SP10, SP21, SP50, VL50, XTN |
Earpiece Connection Type | Acoustic Tube |
Number of Ears | One |
Number of Surveillance Kits Included | 1 |
Compatible Radio Brand | Motorola |
Radio Connector Type | Two Pin |
Description
Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Brand Motorola, Compatible Radio Series BPR40, CLS, CP100, CP125, CP150, CP185, CP200, CP88, CT150, CT250, CT450, DTR, EP450, GP2000, GP300, GP308, GP68, GP88, GTX, LTS 2000, MTH500, P040, P110, P1225, P2000, PR400, PRO1150, PRO2150, PRO3150, SP10, SP21, SP50, VL50, XTN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Argus 58 replacement light bulb lamp (58 ARGUS)
- DURABLE OFFICE PRODUCTS Tablet Holder Wall Mount, 7-13" Tablets (893323)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Tennant T2 WalkBehind Compact Scrubber (ML100-12GEL231)
- ICOM Radio Charger, 6 1/4"H, Charge Time 2.7 hr (BC227)
- EARPHONE CONNECTION Earhook Lapel Microphone, Black (EP301)
- EARPHONE CONNECTION SKU#:807RZ7, Earmold (L), Medium (EP-EMLM Earmolds)
- EARPHONE CONNECTION Comfort Ear Tip, Clear, Push To Talk No (EP-FUA-LC)
- EARPHONE CONNECTION Tubeless Earpiece, Black, Push To Talk No (EP-MS1A-B)
- EARPHONE CONNECTION MFR#:EP-TP1, Ear Tip, Small (EP-TP1)
- EARPHONE CONNECTION Interceptor Speaker Microphone, Black (Interceptor 00)
- 3M PELTOR LiteCom FRS Headset MT53H7B4602-NA (MT53H7B4602-NA)
- Earphone Connection Two Way Radios & Accessories