Shop All Two Way Radio Accessories
Earphone Connection
Long Tube Listen Only Earpiece, Black
Mfr # EP1013XC
Zoro # G0582412
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate/Metal
- Color Black
- Includes Fox Long Tube Listen Only Earpiece, left and right medium Fin Ultra ear tips for all day comfort.
- Number of Wires 1
- For Use With Motorola 2000, Motorola 2500, Motorola 3500, Motorola 5000, Motorola GP900, Motorola HT1000, Motorola JT1000, Motorola MTS2000, Motorola MTX Series, Motorola MTX-LS, Motorola MTX9000, Motorola PR1500, Motorola VISAR, Motorola XTS 1500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Earphone Connection
- MFR # EP1013XC
- Zoro # G0582412
- UPC # 878675000348
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Cord Length | 24 in |
Details
Material | Polycarbonate/Metal |
Item | Listen-Only Earpiece |
Color | Black |
Includes | Fox Long Tube Listen Only Earpiece, left and right medium Fin Ultra ear tips for all day comfort. |
Number of Wires | 1 |
For Use With | Motorola 2000, Motorola 2500, Motorola 3500, Motorola 5000, Motorola GP900, Motorola HT1000, Motorola JT1000, Motorola MTS2000, Motorola MTX Series, Motorola MTX-LS, Motorola MTX9000, Motorola PR1500, Motorola VISAR, Motorola XTS 1500 |
Push To Talk | No |
Volume Control | No |
Features | Earpiece Is The Comfortable and Secure Way to Privately Listen to Your Radio, for All Day Comfort |
Connector | 3.5mm |
Product Type | Long Tube Listen Only Earpiece |
Number of Ears | One |
Number of Surveillance Kits Included | 1 |
Earpiece Style | Earbud |
Earpiece Color | Clear |
Compatible Radio Series | Universal |
Radio Connector Type | 3.5 mm Threaded |
Earpiece Connection Type | Acoustic Tube |
Compatible Radio Manufacturer Model Number | 2000, 2500, 3500, 5000, GP900, HT1000, JT1000, MTS2000, MTX9000, MTXLS, PR1500, XTS1500 |
Compatible Radio Brand | Motorola |
Description
Listen-Only Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series Universal, Compatible Radio Manufacturer Model Number 2000, 2500, 3500, 5000, GP900, HT1000, JT1000, MTS2000, MTX9000, MTXLS, PR1500, XTS1500, Compatible Radio Grainger Model Number 31MG68, Earpiece Style Earbud, Number of Ears One, Number of Wires 1, Push To Talk No, Microphone Location Not Applicable, Number of Surveillance Kits Included 1, Radio Connector Type 3.5 mm Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Port Saver, M HDMI to F HDMI, 90 Deg (3733)
- TRIPLETT Battery, For IP Cameras, 7.4VDC (P/N 37-71)
- DANTONA Battery 7.2 Volt Nickel Metal Hydride Dantona Emergency Lighting Battery (CUSTOM-228)
- MIGHTY MAX BATTERY 6V 4.5Ah Emergency Exit Lighting SLA Battery - 6 Pack (ML4-6MP687232)
- EARPHONE CONNECTION Short Tube Listen Only Earpiece, Black (EP1089SCST)
- EARPHONE CONNECTION Wireless Lapel Microphone, Black (BW-NTX5000)
- EARPHONE CONNECTION Push-Talk BT Adapter, BTD-34EC-S-PTT BLE (BTD-34EC-S-PTT BLE)
- EARPHONE CONNECTION Tie Clip Microphone, Black (EP603)
- EARPHONE CONNECTION SKU#:807T02, Earmold (R), Medium (EP-EMRM Earmolds)
- EARPHONE CONNECTION BT Earpieces, EP-E2-34 BLE, (EP-E2-34 BLE)
- MOTOROLA Inline PTT Earpiece, Push To Talk Yes (PMLN5727A)
- Earphone Connection Two Way Radios & Accessories