Shop All Two Way Radio Accessories
Earphone Connection
Interceptor Speaker Microphone, Black
Mfr # Interceptor 11
Zoro # G0582318
product price: $247.50
/ea
Free Shipping & Returns
$247.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate/Metal
- Color Black
- Number of Wires 0
- Includes Interceptor Speaker Microphone, USB Cable, Wall Charger and Bluetooth Radio Adapter
- For Use With Kenwood Nexedge 200, Kenwood Nexedge 2140, Kenwood Nexedge 2180, Kenwood Nexedge 280, Kenwood Nexedge 290, Kenwood Nexedge 3140, Kenwood Nexedge 3180, Kenwood Nexedge 380, Kenwood Nexedge 390, Kenwood Nexedge 480, Kenwood Nexedge 481, Kenwood Nexedge 5210, Kenwood Nexedge 5220, Kenwood Nexedge 5310, Kenwood Nexedge 5320, Kenwood Nexedge 5400, Kenwood Nexedge NX200, Kenwood Nexedge NX210, Kenwood Nexedge NX300, Kenwood Nexedge NX410, Kenwood Nexedge TK190
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Earphone Connection
- MFR # Interceptor 11
- Zoro # G0582318
- UPC # 812226022366
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Earpiece Jack Size | 3.5 mm |
Details
Material | Polycarbonate/Metal |
Item | Bluetooth Speaker Microphone |
Color | Black |
Number of Wires | 0 |
Includes | Interceptor Speaker Microphone, USB Cable, Wall Charger and Bluetooth Radio Adapter |
For Use With | Kenwood Nexedge 200, Kenwood Nexedge 2140, Kenwood Nexedge 2180, Kenwood Nexedge 280, Kenwood Nexedge 290, Kenwood Nexedge 3140, Kenwood Nexedge 3180, Kenwood Nexedge 380, Kenwood Nexedge 390, Kenwood Nexedge 480, Kenwood Nexedge 481, Kenwood Nexedge 5210, Kenwood Nexedge 5220, Kenwood Nexedge 5310, Kenwood Nexedge 5320, Kenwood Nexedge 5400, Kenwood Nexedge NX200, Kenwood Nexedge NX210, Kenwood Nexedge NX300, Kenwood Nexedge NX410, Kenwood Nexedge TK190 |
Push To Talk | Yes |
Connector | Multi-Pin |
Features | 20+ hr Talk Time and A 3.5mm Earpiece Jack for Field Versatility, Bluetooth Wireless Speaker Microphone Has Two PTT Buttons, Pair Different Bluetooth Enabled Devices Plus |
Product Type | Interceptor Speaker Microphone |
Compatible Radio Brand | Kenwood |
Keypad Included | No |
Compatible Radio Manufacturer Model Number | 200, 2140, 2180, 280, 290, 3140, 3180, 380, 390, 480, 481, 5210, 5220, 5310, 5320, 5400, NX200, NX210, NX300, NX410, TK190 |
Compatible Radio Type | Handheld |
Radio Connector Type | Bluetooth |
Compatible Radio Series | NX-200, NX-300, NX-5200, NX-5300, NX-5400, TK-190, TK-200, TK-2140, TK-2180, TK-280, TK-290, TK-3140, TK-3180, TK-380, TK-390, TK-480, TK-481, TK-5210, TK-5220, TK-5310, TK-5320, TK-5400 |
Description
Bluetooth Speaker Microphone, Product Type Bluetooth Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Kenwood, Compatible Radio Series NX-200, NX-300, NX-5200, NX-5300, NX-5400, TK-190, TK-200, TK-2140, TK-2180, TK-280, TK-290, TK-3140, TK-3180, TK-380, TK-390, TK-480, TK-481, TK-5210, TK-5220, TK-5310, TK-5320, TK-5400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Battery Replaces ATV Quad Motorcycle Scooter Moped (YTX5L-BS211863)
- DUAL-LITE Replacment Batt, 12.8V, 1.5Ah, JST VHR-3N (BATT-PACK 12.8V 1.5Ah 19.2Wh 4 CELL DYN)
- IKEY Full-Size Rugged Industrial Keyboard (DU-5K-FSR-USB)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery for Triumph Bonneville T100 SE 11-13 (YTX12-BS75)
- EARPHONE CONNECTION Earhook Listen Only Earpiece, Black (EP2BC)
- EARPHONE CONNECTION Interceptor Speaker Microphone, Black (Interceptor 28)
- EARPHONE CONNECTION MFR#:EP-NAB, NoiseReducing Ear Tip, Small (EP-NAB)
- EARPHONE CONNECTION Earhook Lapel Microphone, Black (EP301)
- EARPHONE CONNECTION SKU#:807T02, Earmold (R), Medium (EP-EMRM Earmolds)
- EARPHONE CONNECTION Interceptor Speaker Microphone, Black (Interceptor 00)
- ACCESSORIES UNLIMITED Accessories Unlimited AU22-W 3 ft. Fiberglass CB Antenna with 0.38 x 24 in. Threads - White (AU22-W)
- Earphone Connection Two Way Radio Accessories