Shop All Two Way Radio Accessories
Earphone Connection
Interceptor Speaker Microphone, Black
Mfr # Interceptor 00
Zoro # G0582108
product price: $157.50
/ea
Free Shipping & Returns
$157.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate/Metal
- Number of Wires 0
- Color Black
- Includes Interceptor Speaker Microphone, USB cable and wall charger.
- Push To Talk Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Earphone Connection
- MFR # Interceptor 00
- Zoro # G0582108
- UPC # 812226022335
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Earpiece Jack Size | 3.5 mm |
Details
Material | Polycarbonate/Metal |
Item | Bluetooth Speaker Microphone |
Number of Wires | 0 |
Color | Black |
Includes | Interceptor Speaker Microphone, USB cable and wall charger. |
Push To Talk | Yes |
Connector | For Radios with Embedded Bluetooth: Harris: XG75/100 & XL200-P; Kenwood: NX5000 series; Relm: KNG2; Icom: F3400&F4400, F5400&F6400; Sepura: STP & SC20 |
Features | 20+ hr Talk Time and A 3.5mm Earpiece Jack for Field Versatility, Bluetooth Wireless Speaker Microphone Has Two PTT Buttons, Pair Different Bluetooth Enabled Devices Plus |
Product Type | Interceptor Speaker Microphone |
Keypad Included | No |
Compatible Radio Series | Bluetooth-Enabled Radios |
Compatible Radio Brand | Universal |
Radio Connector Type | Bluetooth |
Compatible Radio Type | Handheld |
Description
Bluetooth Speaker Microphone, Product Type Bluetooth Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Universal, Compatible Radio Series Bluetooth-Enabled Radios, Compatible Radio Manufacturer Model Number Not Applicable, Compatible Radio Grainger Model Number 54HJ09, 54HJ10, 54HJ11, 54HJ12, Earpiece Jack Size 3.5 mm, Radio Connector Type Bluetooth, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CISCO IP 89/9900 Power Transformer, CPPWRCUBE4 (CP-PWR-CUBE-4=)
- SAFCO Onyx Adjustable Steel Mesh Laptop Stand, 12 1/4 x 12 1/4 x 1, Black (2161BL)
- ILC Replacement for Hospira Hospria Plum A+ Pump Battery (HOSPRIA PLUM A+ PUMP BATTERY HOSPIRA)
- BRADY Thermal Transfer Printer Clning Kit, PK50 (PCK-6)
- EARPHONE CONNECTION Comfort Ear Tip, Clear, Push To Talk No (EP-FUA-MC)
- EARPHONE CONNECTION Short Tube Listen Only Earpiece, Black (EP1089SCST)
- EARPHONE CONNECTION Earhook Lapel Microphone, Black (EP303)
- EARPHONE CONNECTION Comfort Ear Tip, Black, Push To Talk No (EP-FUA-MB)
- EARPHONE CONNECTION Short Tube Lapel Microphone, Black (EP1203)
- EARPHONE CONNECTION Interceptor Speaker Microphone, Black (Interceptor 28)
- SCHUMACHER Battery, DSR Pro, Lithium Ion (DSR590-Battery)
- Earphone Connection Two Way Radios & Accessories