Shop All Two Way Radio Accessories
Earphone Connection
Earhook Listen Only Earpiece, Black
Mfr # EP2BC
Zoro # G0582473
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate/Metal
- Number of Wires 1
- Color Black
- For Use With Macom Harris Kenwood Nexedge NX220, NX320, TK208, 220, 240, 240D, 248, 250, 259, 260G, 270G, 272G, 308/320, 340/340D, 348, 350, 353, 359, 360G, 370G, 372G, 373G, 430, 431, 1373, 2100, 2101, 2102, 2130, 2160, 2170, 2312, 2360, 2402V, 3100, 3101, 3130, 3131, 3160, 3164, 3170, 3200, 3201, 3312, 3360, 3402V, Protalk XLS, Freetalk XLS, Motorola Saber I, II, III, Astro EF Johnson Shoulder Mics Model Numbers 589-0015-057, 589-0015-058, 589-0015-054
- Push To Talk No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Earphone Connection
- MFR # EP2BC
- Zoro # G0582473
- UPC # 878675000010
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Cord Length | 21 in |
Details
Item | Listen-Only Earpiece |
Material | Polycarbonate/Metal |
Number of Wires | 1 |
Color | Black |
For Use With | Macom Harris Kenwood Nexedge NX220, NX320, TK208, 220, 240, 240D, 248, 250, 259, 260G, 270G, 272G, 308/320, 340/340D, 348, 350, 353, 359, 360G, 370G, 372G, 373G, 430, 431, 1373, 2100, 2101, 2102, 2130, 2160, 2170, 2312, 2360, 2402V, 3100, 3101, 3130, 3131, 3160, 3164, 3170, 3200, 3201, 3312, 3360, 3402V, Protalk XLS, Freetalk XLS, Motorola Saber I, II, III, Astro EF Johnson Shoulder Mics Model Numbers 589-0015-057, 589-0015-058, 589-0015-054 |
Push To Talk | No |
Volume Control | No |
Features | Classic Ear Hook, Comfortable 15mm Speaker Rests Securely In Your Ear, Earpiece Allows The Unit to Be Worn By Multiple Users Without Compromising Hygiene, Speaker Rotates to Affix to Either Ear Moves Up and Down for A Custom Fit |
Connector | 2.5mm |
Product Type | Earhook Listen Only Earpiece |
Radio Connector Type | 2.5 mm Jack |
Compatible Radio Manufacturer Model Number | 1373, 2100, 2101, 2102, 2130, 2160, 2170, 220, 2312, 2360, 240, 2402V, 240D, 248, 250, 259, 260G, 270G, 272G, 308, 3100, 3101, 3130, 3131, 3160, 3164, 3170, 320, 3200, 3201, 3312, 3360, 340, 3402V, 340D, 348, 350, 353, 359, 360G, 370G, 372G, 373G, 430, 431, 589-0015-054, 589-0015-057, 589-0015-058, NX220, NX320, TK208 |
Compatible Radio Brand | Universal |
Number of Surveillance Kits Included | 1 |
Earpiece Style | Ear Hook |
Number of Ears | One |
Compatible Radio Series | Universal |
Earpiece Color | Black |
Earpiece Connection Type | Wired |
Description
Listen-Only Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Brand Universal, Compatible Radio Series Universal, Compatible Radio Manufacturer Model Number 1373, 2100, 2101, 2102, 2130, 2160, 2170, 220, 2312, 2360, 240, 2402V, 240D, 248, 250, 259, 260G, 270G, 272G, 308, 3100, 3101, 3130, 3131, 3160, 3164, 3170, 320, 3200, 3201, 3312, 3360, 340, 3402V, 340D, 348, 350, 353, 359, 360G, 370G, 372G, 373G, 430, 431, 589-0015-054, 589-0015-057, 589-0015-058, NX220, NX320, TK208
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH Replaces Solar Booster Pac ES1217, ES1230, ESP5500 - 2 Pack (ML22-12GELMP2609)
- MOXA UnMgdGbitPoeSwtch w/4 Poe 10/100/1000Baset Prts, Eds-G205A-4Poe-1Gsfp-T (EDS-G205A-4PoE-1GSFP-T)
- HUBBELL PREMISE WIRING Fiber, Splicing Tray, 24 Fib, Fusion, 10IN (STRAY24F)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces Vector VEC022APC Jump Starter (ML22-123614)
- EARPHONE CONNECTION Wireless Lapel Microphone, Black (BW-NTX5034)
- EARPHONE CONNECTION Comfort Ear Tip, Black, Push To Talk No (EP-FUA-LB)
- EARPHONE CONNECTION Comfort Ear Tip, Clear, Push To Talk No (EP-FUA-MC)
- EARPHONE CONNECTION Earhook Lapel Microphone, Black (EP301)
- EARPHONE CONNECTION Wireless Lapel Microphone, Black (BW-NTX5000)
- EARPHONE CONNECTION Surveillance Kit, Black (EP4022QR)
- ICOM MobileHamRadio, 4 5/8"L, 5.5"W, 1 5/8"H (V3500 65 USA)
- Earphone Connection Two Way Radios & Accessories