Shop All Two Way Radio Accessories
Earphone Connection
Earhook Listen Only Earpiece, Black
Mfr # EP1BC
Zoro # G0582491
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate/Metal
- Number of Wires 1
- Color Black
- For Use With Kenwood 200, Kenwood 2140, Kenwood 2180, Kenwood 280, Kenwood 290, Kenwood 3140, Kenwood 3180, Kenwood 380, Kenwood 390, Kenwood 480, Kenwood 481, Kenwood 5210, Kenwood 5220, Kenwood 5310, Kenwood 5320, Kenwood 5400, Kenwood Nexedge NX200, Kenwood NX210, Kenwood NX300, Kenwood NX410, Kenwood TK190, Motorola 2000, Motorola 2500, Motorola 3500, Motorola 5000, Motorola GP900, Motorola HT1000, Motorola JT1000, Motorola MTS2000, Motorola MTX Series, Motorola MTX-LS, Motorola MTX9000, Motorola PR1500, Motorola VISAR, Motorola XTS 1500
- Push To Talk No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Earphone Connection
- MFR # EP1BC
- Zoro # G0582491
- UPC # 878675000003
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Cord Length | 9 in |
Details
Item | Listen-Only Earpiece |
Material | Polycarbonate/Metal |
Number of Wires | 1 |
Color | Black |
For Use With | Kenwood 200, Kenwood 2140, Kenwood 2180, Kenwood 280, Kenwood 290, Kenwood 3140, Kenwood 3180, Kenwood 380, Kenwood 390, Kenwood 480, Kenwood 481, Kenwood 5210, Kenwood 5220, Kenwood 5310, Kenwood 5320, Kenwood 5400, Kenwood Nexedge NX200, Kenwood NX210, Kenwood NX300, Kenwood NX410, Kenwood TK190, Motorola 2000, Motorola 2500, Motorola 3500, Motorola 5000, Motorola GP900, Motorola HT1000, Motorola JT1000, Motorola MTS2000, Motorola MTX Series, Motorola MTX-LS, Motorola MTX9000, Motorola PR1500, Motorola VISAR, Motorola XTS 1500 |
Push To Talk | No |
Volume Control | Yes |
Connector | 3.5mm |
Features | Classic Ear Hook, Comfortable 15mm Speaker Rests Securely In Your Ear, Earpiece Allows The Unit to Be Worn By Multiple Users Without Compromising Hygiene, Speaker Rotates to Affix to Either Ear Moves Up and Down for A Custom Fit |
Product Type | Earhook Listen Only Earpiece |
Radio Connector Type | 3.5 mm Standard |
Number of Surveillance Kits Included | 1 |
Compatible Radio Brand | Universal |
Compatible Radio Series | Universal |
Earpiece Connection Type | Wired |
Number of Ears | One |
Compatible Radio Manufacturer Model Number | 200, 2000, 2140, 2180, 2500, 280, 290, 3140, 3180, 3500, 380, 390, 480, 481, 5000, 5210, 5220, 5310, 5320, 5400, GP900, HT1000, JT1000, MTS2000, MTX9000, MTXLS, NX200, NX210, NX300, NX410, PR1500, TK190, XTS1500 |
Earpiece Color | Black |
Earpiece Style | Ear Hook |
Description
Listen-Only Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Brand Universal, Compatible Radio Series Universal, Compatible Radio Manufacturer Model Number 200, 2000, 2140, 2180, 2500, 280, 290, 3140, 3180, 3500, 380, 390, 480, 481, 5000, 5210, 5220, 5310, 5320, 5400, GP900, HT1000, JT1000, MTS2000, MTX9000, MTXLS, NX200, NX210, NX300, NX410, PR1500, TK190, XTS1500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Accutron B9593t Battery (B9593T)
- MIGHTY MAX BATTERY YTX7A-BS Battery Replacement for ATV Scooter Snowmobile (YTX7A-BS258)
- RAM MOUNTS Replacement for RAM Mounts Ram-track-exa-9 (RAM-TRACK-EXA-9 RAM MOUNTS)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Rbc6 (RBC6-SLA6-BTI)
- EARPHONE CONNECTION Short Tube Lapel Microphone, Black (EP1203)
- EARPHONE CONNECTION Surveillance Kit, Black (EP4034QR)
- EARPHONE CONNECTION Earhook Lapel Microphone, Black (EP301)
- EARPHONE CONNECTION Earhook Listen Only Earpiece, Black (EP2BC)
- EARPHONE CONNECTION Long Tube Listen Only Earpiece, Black (EP1013XC)
- EARPHONE CONNECTION Listen-Only Earpiece, MFR# EP-MS2A-B (EP-MS2A-B)
- ICOM MFR# HM184UL, H:3", Cord:18 (HM184UL)
- Earphone Connection Two Way Radio Accessories