Shop All Two Way Radio Accessories
Earphone Connection
Earhook Lapel Microphone, Black
Mfr # EP301
Zoro # G0614323
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate/Metal
- Color Black
- Number of Wires 1
- Includes Falcon Lapel Microphone, Hardwired Radio Adapter, Traditional Earhook Earpiece
- For Use With Kenwood Nexedge 1373, Kenwood Nexedge 220, Kenwood Nexedge 240, Kenwood Nexedge 240D, Kenwood Nexedge 248, Kenwood Nexedge 250, Kenwood Nexedge 259, Kenwood Nexedge 260G, Kenwood Nexedge 270G, Kenwood Nexedge 272G, Kenwood Nexedge 308/320, Kenwood Nexedge 340/340D, Kenwood Nexedge 348, Kenwood Nexedge 350, Kenwood Nexedge 353, Kenwood Nexedge 359, Kenwood Nexedge 360G, Kenwood Nexedge 370G, Kenwood Nexedge 372G, Kenwood Nexedge 373G, Kenwood Nexedge 430, Kenwood Nexedge 431, Kenwood Nexedge NX220, Kenwood Nexedge NX320, Kenwood Nexedge TK208
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Earphone Connection
- MFR # EP301
- Zoro # G0614323
- UPC # 878675000492
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Cord Length | 26 in |
Details
Material | Polycarbonate/Metal |
Item | Earpiece |
Color | Black |
Number of Wires | 1 |
Includes | Falcon Lapel Microphone, Hardwired Radio Adapter, Traditional Earhook Earpiece |
For Use With | Kenwood Nexedge 1373, Kenwood Nexedge 220, Kenwood Nexedge 240, Kenwood Nexedge 240D, Kenwood Nexedge 248, Kenwood Nexedge 250, Kenwood Nexedge 259, Kenwood Nexedge 260G, Kenwood Nexedge 270G, Kenwood Nexedge 272G, Kenwood Nexedge 308/320, Kenwood Nexedge 340/340D, Kenwood Nexedge 348, Kenwood Nexedge 350, Kenwood Nexedge 353, Kenwood Nexedge 359, Kenwood Nexedge 360G, Kenwood Nexedge 370G, Kenwood Nexedge 372G, Kenwood Nexedge 373G, Kenwood Nexedge 430, Kenwood Nexedge 431, Kenwood Nexedge NX220, Kenwood Nexedge NX320, Kenwood Nexedge TK208 |
Push To Talk | Yes |
Volume Control | No |
Features | Designed to Attach Securely By A Soft Ear Hook |
Connector | 2-Pin |
Product Type | Earhook Lapel Microphone |
Earpiece Style | Ear Hook |
Compatible Radio Series | NX-220, NX-240V, NX-320, NX-3220, NX-3320, NX-340U, NX-420, TK-208, TK-2100, TK-2102, TK-2130, TK-2160, TK-2170, TK-220, TK-2200, TK-2202, TK-2207, TK-2212, TK-2300, TK-2360, TK-240, TK-240D, TK-248, TK-250, TK-259, TK-260G, TK-270G, TK-272G, TK-308, TK-3100, TK-3173, TK-320, TK-3200, TK-3230, TK-3300, TK-3302, TK-3312, TK-3360, TK-340, TK-3400, TK-340D, TK-348, TK-350, TK-353, TK-359, TK-360G, TK-370G, TK-372G, TK-373G, TK-430, TK-431, TK-5320, TK-5400, TK-5410 |
Earpiece Color | Black |
Number of Surveillance Kits Included | 1 |
Compatible Radio Manufacturer Model Number | 1373, 2100, 2101, 2102, 2130, 2160, 2170, 220, 2312, 2360, 240, 2402V, 240D, 248, 250, 259, 260G, 270G, 272G, 308, 3100, 3101, 3130, 3131, 3160, 3164, 3170, 320, 3200, 3201, 3312, 3360, 340, 3402V, 340D, 348, 350, 353, 359, 360G, 370G, 372G, 373G, 430, 431, NX220, NX320, TK208 |
Radio Connector Type | Two Pin |
Microphone Location | Shirt/Lapel |
Number of Ears | One |
Compatible Radio Brand | Kenwood |
Description
Earpiece, Product Type Earpieces, Compatible Radio Brand Kenwood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA General Monocular, 3x Magnification, Roof Prism, 328 ft @ 1000 yd Field of View (BQ12388)
- ULTRALAST Portable Reader Battery - LeapFrog 31576, Epic 7, TLp032CC1 (PRB-95)
- ILC Replacement for Maxell Sr44sw (SR44SW MAXELL)
- SPIGEN Essential Wireless Charging Pad 10W, White (000CH22588)
- EARPHONE CONNECTION Surveillance Kit, Black (EP4022QR)
- EARPHONE CONNECTION Earhook Listen Only Earpiece, Black (EP2BC)
- EARPHONE CONNECTION Long Tube Listen Only Earpiece, Black (EP1013XC)
- EARPHONE CONNECTION BT Earpieces, EP-E2-01, Cmptbl:NX, TK (EP-E2-01)
- EARPHONE CONNECTION Interceptor Speaker Microphone, Black (Interceptor 00)
- EARPHONE CONNECTION Tie Clip Microphone, Black (EP603)
- MOTOROLA CPS Programming Cable, Portable, 30 in. (HKKN4027A)
- Earphone Connection Two Way Radios & Accessories