Shop All Two Way Radio Accessories
Earphone Connection
Comfort Ear Tip, Black, Push To Talk No
Mfr # EP-FUA-MB
Zoro # G5501428
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Includes Medium Fin Ultra(TM) Ambidextrous Ear Tip with Clear Elbow for Universal Fit
- Color Black
- Push To Talk No
- For Use With Acoustic Tubes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Earphone Connection
- MFR # EP-FUA-MB
- Zoro # G5501428
- UPC # 812226022830
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Earpiece Size | Medium |
Details
Item | Ambidextrous Earmold |
Material | Silicone |
Includes | Medium Fin Ultra(TM) Ambidextrous Ear Tip with Clear Elbow for Universal Fit |
Color | Black |
Push To Talk | No |
For Use With | Acoustic Tubes |
Volume Control | No |
Features | The Fin Ultra(TM) Ambi The First Ambidextrous Ear Tip Fit for Both The Left and Right Ear On The Market, No More Left and Right, Less Confusion and Hassle for The User, The Fin Ultra(TM) Ambi Ear Tip Is Made of Soft Silicone Gel Delivering All Day Comfort and More Cut-Outs That Allow More Ambient Sound to Pass Through for Full Situational Awareness |
Product Type | Comfort Ear Tip |
Compatible Audio Accessory Brand | DeWalt, Harris, Hytera, Icom, Intermec, Kenwood, Midland, Motorola, Psion, Standard Horizon, Symbol, Universal, Vertex |
Compatible Radio Manufacturer Model Number | Universal |
Compatible Radio Series | Universal |
Compatible Radio Brand | Universal |
Description
Ambidextrous Earmold, Product Type Ambidextrous Earmold, Compatible Audio Accessory Brand DeWalt, Harris, Hytera, Icom, Intermec, Kenwood, Midland, Motorola, Psion, Standard Horizon, Symbol, Universal, Vertex, Compatible Radio Brand Universal, Compatible Radio Series Universal, Compatible Radio Manufacturer Model Number Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY Emergency Lighting Battery Fits Lithonia 277ELNF ELB-4865N ELB4865N (EBE-123)
- GVS-RPB Battery Charger (03-951)
- LOGITECH G413 Wired Gaming Keyboard (920-010433)
- ROCSTOR 3 Port Portable Usb 3.0 Hub W Gigabit 1 (Y10A179-B1)
- EARPHONE CONNECTION Comfort Ear Tip, Clear, Push To Talk No (EP-FUA-LC)
- EARPHONE CONNECTION Earhook Lapel Microphone, Black (EP301)
- EARPHONE CONNECTION Surveillance Kit, Black (EP4028QR)
- EARPHONE CONNECTION Push-Talk BT Adapter, BTD-34EC-S-PTT BLE (BTD-34EC-S-PTT BLE)
- EARPHONE CONNECTION BT Earpieces, EP-E2-01, Cmptbl:NX, TK (EP-E2-01)
- EARPHONE CONNECTION Surveillance Kit, Black (EP4034QR)
- MOTOROLA Magnetic Case for CLP1010e and CLP1080e, Black (PMLN8064)
- Earphone Connection Two Way Radios & Accessories