Shop All Two Way Radio Accessories
Earphone Connection
Comfort Ear Tip, Black, Push To Talk No
Mfr # EP-FUA-LB
Zoro # G5523073
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Includes Large Fin Ultra(TM) Ambidextrous Ear Tip with Clear Elbow for Universal Fit
- Color Black
- For Use With Acoustic Tubes
- Push To Talk No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Earphone Connection
- MFR # EP-FUA-LB
- Zoro # G5523073
- UPC # 812226022885
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Earpiece Size | Large |
Details
Material | Silicone |
Item | Ambidextrous Earmold |
Includes | Large Fin Ultra(TM) Ambidextrous Ear Tip with Clear Elbow for Universal Fit |
Color | Black |
For Use With | Acoustic Tubes |
Push To Talk | No |
Volume Control | No |
Features | The Fin Ultra(TM) Ambi The First Ambidextrous Ear Tip Fit for Both The Left and Right Ear On The Market, No More Left and Right, Less Confusion and Hassle for The User, The Fin Ultra(TM) Ambi Ear Tip Is Made of Soft Silicone Gel Delivering All Day Comfort and More Cut-Outs That Allow More Ambient Sound to Pass Through for Full Situational Awareness |
Product Type | Comfort Ear Tip |
Compatible Radio Series | Universal |
Compatible Radio Manufacturer Model Number | Universal |
Compatible Audio Accessory Brand | DeWalt, Harris, Hytera, Icom, Intermec, Kenwood, Midland, Motorola, Psion, Standard Horizon, Symbol, Universal, Vertex |
Compatible Radio Brand | Universal |
Description
Ambidextrous Earmold, Product Type Ambidextrous Earmold, Compatible Audio Accessory Brand DeWalt, Harris, Hytera, Icom, Intermec, Kenwood, Midland, Motorola, Psion, Standard Horizon, Symbol, Universal, Vertex, Compatible Radio Brand Universal, Compatible Radio Series Universal, Compatible Radio Manufacturer Model Number Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADKING Premium Mono Bluetooth Headset (RKING3000)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Simplex Alarm STR112112 - 8 Pack (ML7-12MP8317479103715)
- KONUS Telescope D.60/F.800 Refractor with metal tripod + CD rom (1743)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Mojo Flyway Feeder 12 (MAX3942354)
- EARPHONE CONNECTION Long Tube Listen Only Earpiece, Black (EP1069SC)
- EARPHONE CONNECTION Earhook Lapel Microphone, Black (EP301)
- EARPHONE CONNECTION MFR#:EP-NAB, NoiseReducing Ear Tip, Small (EP-NAB)
- EARPHONE CONNECTION Interceptor Speaker Microphone, Black (Interceptor 11)
- EARPHONE CONNECTION SKU#:807RZ7, Earmold (L), Medium (EP-EMLM Earmolds)
- EARPHONE CONNECTION Comfort Ear Tip, Clear, Push To Talk No (EP-FUA-SC)
- EMPIRE 7.5V Kenwood KNB-32 Nickel Metal Hydride Batteries 2700 mAh - 20.25 watt (BNH-KNB32)
- Earphone Connection Two Way Radios & Accessories