Shop All Two Way Radio Accessories
Earphone Connection
BT Earpieces, EP-E2-35, Cmptbl:XPR
Mfr # EP-E2-35
Zoro # G509439995
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 0
- Push To Talk Yes
- Volume Control Yes
- Compatible Radio Manufacturer Model Number DP 2000, XPR 3000, XPR 3300, XPR 3500
- Microphone Location Extended from Earpiece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Earphone Connection
- MFR # EP-E2-35
- Zoro # G509439995
- UPC # 812226026371
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Bluetooth Earpiece |
Number of Wires | 0 |
Push To Talk | Yes |
Volume Control | Yes |
Compatible Radio Manufacturer Model Number | DP 2000, XPR 3000, XPR 3300, XPR 3500 |
Microphone Location | Extended from Earpiece |
Radio Connector Type | Bluetooth |
Compatible Radio Series | XPR |
Number of Ears | One Ear |
Compatible Radio Brand | Motorola |
Number of Headsets Included | 1 |
Earpiece Color | Black |
Earpiece Style | Ear Hook |
Description
Bluetooth Earpiece, Product Type Bluetooth Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series XPR, Compatible Radio Manufacturer Model Number DP 2000, XPR 3000, XPR 3300, XPR 3500, Compatible Radio Grainger Model Number 420A32, Headset Style Not Applicable, Earpiece Style Ear Hook, Number of Ears One Ear, Number of Wires 0, Push To Talk Yes, Microphone Location Extended from Earpiece, Number of Headsets Included 1, Radio Connector Type Bluetooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASIO Twin Sensor Watch, SGW1001V (SGW100-1V)
- CORSAIR SSD HD Drive Clone Kit, CSSDUPGRADEKIT (CSSD-UPGRADEKIT)
- ILC Replacement for Motorola XPR 7580 (XPR 7580 MOTOROLA)
- RAM MOUNTS Replacement for Tessco 793442101014 (793442101014)
- EARPHONE CONNECTION Interceptor Speaker Microphone, Black (Interceptor 00)
- EARPHONE CONNECTION Comfort Ear Tip, Black, Push To Talk No (EP-FUA-LB)
- EARPHONE CONNECTION MFR#:EP-TP1, Ear Tip, Small (EP-TP1)
- EARPHONE CONNECTION Long Tube Listen Only Earpiece, Black (EP1013XC)
- EARPHONE CONNECTION Earhook Lapel Microphone, Black (EP301)
- EARPHONE CONNECTION MFR#:EP-NAB, NoiseReducing Ear Tip, Small (EP-NAB)
- MOTOROLA Power Supply, 1" L, 3-1/2" H, 110VAC (PS000227A11)
- Earphone Connection Two Way Radio Accessories