Shop All Plow Bolts
Earnest
Plow Bolt, 5/8"-11 Thrd Sz, 2" L, Steel, Plain
Mfr # 205138P
Zoro # G302572271
product price: $17.19
/ea
Sold in multiples of 2 for $34.38
$34.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 5/8"-11
- Fastener Length 2"
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Earnest
- MFR # 205138P
- Zoro # G302572271
- Country of Origin Taiwan, Province of China
- Category Plow Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2" |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Plain |
Plow Bolt Type | Plow Bolt |
Material Grade/Class | Grade 8 |
Thread Type | UNC |
Description
PLOW BOLT #3 DOMED HEAD GRADE 8 FULL THREAD UNC STEEL PLAIN 5/8-11 X 2" - PKG OF 10 THIS GRADE 8 PLOW BOLT HAS A #3 DOME HEAD. THIS HEAD TYPE EXTENDS ITS LIFESPAN DURING HIGHER-WEAR APPLICATIONS LIKE WHEN SECURING GRADER BLADES, PLOW EDGES, OR STEEL CUTTING BLADES.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/4" Dia., 7" L, Steel Yellow Zinc, 15 PK (2534700)
- MIDWEST FASTENER 5/8"-11 x 1-1/2" Steel Coarse Thread Hex Socket Headless Set Screws 3PK (70825)
- MIDWEST FASTENER 1/2" Brl Lg, Aluminum 10 PK (66966)
- X1 TOOLS Removable Anchor, 2-1/8" L, 96 PK (X1E-CON-BOL-MOL-1020x96)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Zinc Plated, 25 PK (1CFD8)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 4 1/2 in L, Flat Head, Carbon Steel, Plain (U01038.062.0450)
- ZORO SELECT Bucket Tooth Plow Bolt, 3/4"-10 Thrd Sz, 5 in L, Flat Head, Alloy Steel, Plain (1CGD2)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/4 in L, Flat Head, Alloy Steel, Zinc Yellow, 10 PK (1CFR1)
- HILLMAN 7/16X2-1/2 Plow Bolts/50/Bx (260060)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.050.0225)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 3 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.037.0300)
- Earnest Plow Bolts