Shop All Structural Bolts
Earnest
Hex Tap Bolt Grade 8 - 3/8-16 x 2in - FT - UNC - Steel - Zinc Yellow - Pkg of 100 -
Mfr # 694274
Zoro # G508641313
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Earnest
- MFR # 694274
- Zoro # G508641313
- Country of Origin Taiwan, Province of China
- Category Structural Bolts
Details
Item | Structural Bolt |
Description
Hex tap bolt grade 8 - 3/8-16 x 2 - full thread - coarse - steel - zinc yellow - pkg of 100 hex tap bolts are a fully threaded hex head bolt for use with a corresponding nut or into a tapped hole. The full thread offers much versatility in many applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 1" Lg, 10 PK (71701)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 35 mm Bore Dia., 50 PK (M36050.035.0001)
- SPAX Sheet Metal Screw, #10 x 3/4 in, Pan Head (4111010500202)
- MIDWEST FASTENER 5/16"-24 x 1" Black Oxide Steel Fine Thread Socket Set Screws 6PK (931526)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 5 PK (U04210.087.0350)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 3 in L, 25 PK (U04006.050.0300)
- ZORO SELECT 5/16"-18 Structural Bolt, Plain Steel, 10 PK (31DBH)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 3 1/2 in L, 5 PK (U04005.112.0350)
- ALLIED TITANIUM Grade 5, 1/2"-13 Structural Bolt, Titanium, 2-1/4 in L (0012007)
- GRK FASTENERS GRK 1/2-in x 7-in Galvanized Through Bolt, 24PK (81272)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 9 in L, 5 PK (U04211.112.0900)
- Earnest Structural Bolts