Shop All Structural Bolts
Earnest
Grade 8, Structural Bolt, Zinc Plated Steel, 3 1/2 in L
Mfr # 694304
Zoro # G805127596
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 8 Material Grade/Class
- System of Measurement Inch
- Fastener Length 3 1/2 in
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Earnest
- MFR # 694304
- Zoro # G805127596
- Country of Origin Taiwan, Province of China
- Category Structural Bolts
Dimensions
Fastener Length | 3 1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 8 |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | UNC |
Item | Structural Bolt |
Description
Hex tap bolt grade 8 - 3/8-16 x 3-1/2" - full thread - coarse - steel - zinc yellow - pkg of 100 hex tap bolts are a fully threaded hex head bolt for use with a corresponding nut or into a tapped hole. The full thread offers much versatility in many applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Screw Anchor, 6 PK (5335914)
- PRO-FIT Collated Framing Nail, 2-3/8 in L, Bright, Round Head, 21 Degrees (616151)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 10, Yellow Zinc, 8 mm Ht, 100 PK (M12450.080.0001)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Painted Steel Pan Head Phillips Drive, 25 PK (37872)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 2 3/4 in L, 5 PK (U04005.100.0275)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/2 in L, 10 PK (U04210.062.0150)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 10 in L, 5 PK (U04006.112.1000)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 5 PK (U04210.087.0250)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 7 in L, 5 PK (U04006.125.0700)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 5 1/2 in L, 5 PK (U04211.100.0550)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 3/4 in L, 5 PK (U04006.075.0275)
- Earnest Structural Bolts