Shop All Plow Bolts
Earnest
5/8-11 x 2-1/4in Plow Bolt - #3 Domed Head - Grade 8 - UNC - Steel - Zinc Clear - Pkg of 50
Mfr # 205147P
Zoro # G908655507
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Plow Bolt Type Plow Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Earnest
- MFR # 205147P
- Zoro # G908655507
- Country of Origin Korea, Republic of
- Category Plow Bolts
Details
Finish | Zinc Plated |
Plow Bolt Type | Plow Bolt |
Description
this grade 8 plow bolt has a #3 dome head, which extends its lifespan during higher-wear applications like when securing grader blades, plow edges, or steel cutting blades.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 2 in Phillips Flat Machine Screw, Plain Steel (A0180160200F)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/8 in Steel, Advanced Corrosion Resistance Finish, 8 PK (1536)
- DOUBLE HH MFG 5/8X4 Hitch Pin (00223)
- HHIP Standard Clevis Pin (4101-0010)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 2 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.043.0200)
- MIDWEST FASTENER Plow Bolt, 5/8"-11 Thrd Sz, 3" L, Flat Head, Steel, Plain, 25 PK (54038)
- ZORO SELECT Bucket Tooth Plow Bolt, 5/8"-11 Thrd Sz, 3 1/2 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CGC2)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 3/4 in L, Flat Head, Alloy Steel, Plain, 10 PK (1CFV7)
- MIDWEST FASTENER Plow Bolt, 5/8"-11 Thrd Sz, 2" L, Flat Head, Steel, Plain, 25 PK (01248)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 6 1/2 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFY3)
- ZORO SELECT Plow Bolt, 1/2"-13 Thrd Sz, 3" L, Steel, Zinc Plated, 225 PK (5048BP)
- Earnest Plow Bolts