Shop All HVLP Paint Sprayers
Earlex
Spray Port, 5.5 psi, Pressure Feed Gun
Mfr # 0HV6003PUS
Zoro # G0098196
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Settings 3
- Number of Stages 3
- Nozzle Size 1.3mm/0.051 in
- Pattern Size 1/4 in to 12 in
- Tank Capacity 1 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Earlex
- MFR # 0HV6003PUS
- Zoro # G0098196
- UPC # 024964223084
- Country of Origin United States
- Category HVLP Paint Sprayers
Dimensions
Nozzle Size | 1.3mm/0.051 in |
Pattern Size | 1/4 in to 12 in |
Hose Length | 25 ft |
Details
Item | Spray Port |
Number of Settings | 3 |
Number of Stages | 3 |
Tank Capacity | 1 qt |
For Use With | Lacquer, Paints, Polyurethane, Stains |
Paint Type | Deck Stains, Enamels, Oil Based Paints, Stains and Solvent Based Paints, Thinned Latex, Varnishes, Water Based Paints, Wood Preservatives |
Includes | Hose, Manual, Pressure Feed Gun, Turbine |
Paint Sprayer Sub-Brand | SprayPort 6003 |
Amps | 10 A |
Paint Viscosity Optimum Range | 0-240 sec |
Voltage | 120 |
Max. Pressure | 5.5 psi |
Description
Spray Port, SprayPort 6003, Deck Stains, Enamels, Oil Based Paints, Stains and Solvent Based Paints, Thinned Latex, Varnishes, Water Based Paints, Wood Preservatives, Number of Settings 3, Number of Stages 3, Pattern Size 1/4 in to 12 in, Nozzle Size 1.3mm/0.051 in, Tank Capacity 1 qt, Paint Viscosity Optimum Range 0-240 sec, Hose Length 25 ft, Max. Pressure 5.5 psi, Voltage 120, Amps 10 A, For Use With Lacquer, Paints, Polyurethane, Stains, Includes Hose, Manual, Pressure Feed Gun, Turbine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS Spray Gun Air Nozzle, For 1ZKZ5, 1ZLA5 (46-9400)
- RUST-OLEUM Epoxy Coating, High Gloss Finish, Light Gray, Solvent Base (388956)
- PROPLUS 7-3/4" x 5-3/4" x 2-1/8" ProPlus Heavy Duty Big Job Oval Sponge (00006-2)
- GENERAL FINISHES 1 Gal White Enduro White Poly Water-Based Topcoat Pigmented, Satin (GWS)
- EARLEX HVLP Stationary Paint/Stain Sprayer (2443205)
- ANEST IWATA Pressure Gun, LPH200, LPH-200-122P, 1.2mm (LPH200-122P PRESSURE GUN ONLY)
- ASTRO PNEUMATIC HVLP GRAVITY FEED PAINT GUN W/1.3 NOZZLE (AOEUROHV103)
- DEVILBISS Cup Cleaning Brush, Nylon, Short Handle (DPC-44)
- SATA SPRAY EQUIPMENT REPAIR KIT JET 1000 K HVLP RP (SQ130542)
- CAMPBELL HAUSFELD GENERAL PURPSE SPRY GUN (DH4200)
- 3M ACCUSPRAY SPRAY GUN SYSTEM (3M16580)
- Earlex Paint Sprayers