Shop All Airless Paint Sprayers
Earlex
Airless Hose, 1/4 in Inside Dia., 25 ft. L
Mfr # ONO374
Zoro # G4326640
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 25 ft
- Length 25 ft.
- Inside Dia. 1/4"
- For Use With 0286025, Mfr. No. 0286024
- Fitting 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Earlex
- MFR # ONO374
- Zoro # G4326640
- UPC # 024964228782
- Country of Origin United Kingdom
- Category Airless Paint Sprayers
Dimensions
Hose Length | 25 ft |
Length | 25 ft. |
Inside Dia. | 1/4" |
Hose Inside Dia. | 5/8 in |
Details
Item | Airless Hose |
For Use With | 0286025, Mfr. No. 0286024 |
Fitting | 1/4" |
Hose Configuration | Bulk Hose |
Max. Working Pressure @ 70 F | 5 psi |
Hose Cover Material | PVC |
Hose Tube Material | Polypropylene |
Hose Color | Black |
Description
Airless Hose, Hose Inside Dia. 5/8 in, Hose Length 25 ft, Hose Tube Material Polypropylene, Hose Cover Material PVC, Hose Color Black, Max. Working Pressure @ 70 F 5 psi, Hose Configuration Bulk Hose, For Use With 0286025, Mfr. No. 0286024
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORT CUTS Krylon Fusion All-In-One Matte Pale Sage Paint+Primer Spray Paint 12 oz (K02761007)
- RUST-OLEUM Spray Paint, White, High Gloss, 12 Oz (331171)
- PREMIER Mini Paint Roller Frame, Frame, Plastic Handle, 6-1/2" Rollers (85014)
- NELSON PAINT Tree Marking Paint, 1 gal., Blue, Solvent -Based (23 24 GL BLUE)
- GRACO SG 3 Metal Airless Spray Gun w/RAC IV (243012)
- GRACO Pro210ES Stand Airless Sprayer (17D163)
- MARCO Airless Paint Hose 1/4" x 50 ft. 5000 psi (2000020)
- GRACO Airless Hose, 1/4 In x 50 ft. (240794)
- TITAN Airless Spray Gun Tip, Sz 0.011 (0516709)
- GRACO Finex Conventional AirSpray Pressure Gun (289254)
- TITAN Airless Spray Gun Tip, Sz 0.019 (0516726)
- Earlex Airless Paint Sprayers