Shop All Ear Plugs
Ear
EAR 247-312-1082 Classic Econopack Ear Plugs-Uncorded; Yellow
Mfr # 247-312-1082
Zoro # G703933558
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
We are committed to producing products that exceed the safety requirements for our end users. We provide as much benefits as we can with secure Products which gives the best performance, quality and value. Our products are triple checked to assure whether they meet the standards.
Features- Flame - retardant
- Foam is non - irritating
- Moisture resistant
- Shape prevents shifting
- Effectiveness of noise seal constant
- Slow recovery PVC foam
- Color: Yellow
- Material: PVC Foam
- Noise Reduction Rate: 29 dB
- Shape: Cylinder
- Dimension: 2.0060" x 2.0060" x 2.0060"
- Weight: 2.358 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Gray Anti-Fog (RS1-21)
- ABUS Lockout Padlock, Key Different, Blue Body (13009)
- ARIAT Size 11EE Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- FALCON Personal Safety Horn, 120dB @ 10 ft. (FGRNHN)
- EAR EAR 247-321-2100 Express Pod Plugs; Yellow (247-321-2100)
- EAR Ear 247-318-1000 Push-Ins Uncorded Ear Plugs Nrr28 (247-318-1000)
- EAR EAR 247-311-1115 Express Pod Plugs with Cordassorted Color Grips (247-311-1115)
- EAR Ear 247-312-1201 Poly Bag Ear Plugs - 200 Pair per Box - Yellow (247-312-1201)
- EAR Classic Econopack Cordedplug (247-311-1081)
- EAR Ear 247-318-1001 Push in Corded Ear Plugs (247-318-1001)
- MOLDEX Camo Plugs(R) Disposable Soft Foam Ear Plugs, Bullet Shape, 33 dB, Camouflage, 200 PK (6608)
- Ear Hearing Protection