EAR 247-311-1115 Express Pod Plugs with Cordassorted Color Grips
Mfr # 247-311-1115
Zoro # G003933494
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
We are committed to producing products that exceed the safety requirements for our end users. We provide as much benefits as we can with secure Products which gives the best performance, quality and value. Our products are triple checked to assure whether they meet the standards.
Advanced no - roll corded foam earplugs with paddle - style grips make getting a good fit easier than ever. Unique foam formula allows earplug insertion without rolling to keep fingers, plugs, and ears clean. Slow recovery foam inserts easily, then seats and stays in place for comfortable hearing protection. Reusable Pillow Pack helps keep earplugs clean when they are not being worn. Paddle - style grips provide quick, clean, and consistent placement and hearing protection. Noise Reduction Rating - NRR - 25 dB. CSA Class AL. Test compatible with E - A - Rfit Validation System. The NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50 precent for estimating the amount of noise reduction provided. 3M is Leading the Advancement of Hearing Conservation.
Features- Breakaway cord
- Design eliminates fear of hand - to - ear contamination
- Less foam provides exceptional comfort
- Less pressure and less sound distortion
- Reusable or disposable
- Slow recovery foam
- Soft flexible grips for easy insertion and removal
- With assorted color grips
- Color: Yellow & Blue
- Material?: Polyurethane
- Cord Type?: Vinyl
- NRR: 25 dBS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Oversized Boot Tray- All Weather Plastic Utility Shoe Mat- Water Resistant to Protect Floors, Black (364564ZXO)
- SIGNMISSION OSHA Sign, Cryogenic Gloves And W/ Symbol, 18in X 12in Rigid Plastic, 12" W, 18" H, Portrait (OS-SF-P-1218-V-11058)
- ZORO SELECT Tag, Al, Silver, 2" H x 2" W, Square, PK25 (43460)
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WPT)
- EAR EAR 247-321-2100 Express Pod Plugs; Yellow (247-321-2100)
- EAR Ear 247-312-1260 Earsoft Fx Corded Shapedearplug (247-312-1260)
- EAR 3M„¢ E-A-Rsoft„¢ Yellow Neon Blasts„¢ Foam Earplugs, Corded, 311-1252, 200 Pairs (311-1252)
- EAR Ear 247-312-1201 Poly Bag Ear Plugs - 200 Pair per Box - Yellow (247-312-1201)
- EAR Ear 247-318-1001 Push in Corded Ear Plugs (247-318-1001)
- EAR Classic Econopack Cordedplug (247-311-1081)
- 3M E-A-R UltraFit(TM) Disposable Foam Probed Test Ear Plugs, Flanged Shape, N/A, Yellow, 50 PK (393-2001-50)
- Ear Ear Plugs