Shop All Ear Plugs
Ear
Ear 247-311-1105 Classic Plus Corded Earplugs
Mfr # 247-311-1105
Zoro # G803701422
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Classic Plus earplugs are slightly longer than regular size Classic earplugs for higher noise reduction when fit deeply in the earcanal
- Low pressure in the ear for enhanced comfort
- Moisture-resistant helps maintain a consistent expansion time, even in humid environments
- Bright yellow allows quick hearing protection compliance checks
- Noise reduction rating (NRR) 33 dB. CSA Class AL
- Stiff enough when compressed to make fitting easier yet soft enough to be comfortable in the ear for extended wear
- Flame resistant important for potential arc flash situations and for storage considerations
- Color?: Yellow
- Cord Color?: Blue
- Material?: ? PVC
- Cord Material?: Vinyl
- Classic Plus earplugs are slightly longer than regular size Classic earplugs for higher noise reduction when fit deeply in the earcanal
- Low pressure in the ear for enhanced comfort
- Moisture-resistant helps maintain a consistent expansion time, even in humid environments
- Bright yellow allows quick hearing protection compliance checks
- Noise reduction rating (NRR) 33 dB. CSA Class AL
- Stiff enough when compressed to make fitting easier yet soft enough to be comfortable in the ear for extended wear
- Flame resistant important for potential arc flash situations and for storage considerations
- Color: Yellow
- Cord Color: Blue
- Material: PVC
- Cord Material: Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Knee Pad, UNIV, Clip, Hook/Loop, Black, PR (450)
- NUGEAR Premium Microfoam Nitrile, Coated Glove, Gray Nylon, M (NBK3416M12)
- TINGLEY Rubber Boots, Unisex, PVC, Plain Toe, PR (31168)
- MASTER LOCK Group Lockout Box, Red, 5-43/64" H (S600)
- EAR EAR 247-321-2100 Express Pod Plugs; Yellow (247-321-2100)
- EAR EAR 247-311-1115 Express Pod Plugs with Cordassorted Color Grips (247-311-1115)
- EAR Ear 247-312-1261 Earsoft Fx Shaped Earplug In Polybag (247-312-1261)
- EAR Ear 247-312-1260 Earsoft Fx Corded Shapedearplug (247-312-1260)
- EAR Classic Econopack Cordedplug (247-311-1081)
- EAR Ear 247-312-1201 Poly Bag Ear Plugs - 200 Pair per Box - Yellow (247-312-1201)
- CONDOR Disposable Soft Foam Ear Plugs, Bell Shape, 33 dB, Orange, 100 PK (55KN51)
- Ear Hearing Protection