Shop All Ear Plugs
Ear
Ear 247-310-1080 E-A-R Classic Corded Earplugs 310-1080; in. Poly Bag - Pack of 100
Mfr # 247-310-1080
Zoro # G603796857
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Flame-retardant.
- Moisture resistant.
- Shape prevents shifting and keeps effectiveness of noise seal constant Moisture resistant.
- Slow recovery PVC foam provides comfort with low pressure
- Pack - 100
- Noise Reduction Rate (NRR) - 29 dB
- Color - Yellow
- Type – Corded
- Height - 9.563 in.
- Length - 8.313 in.
- Width - 5.25 in.
- Item Weight - 1.12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Individual Character Stencil 4" Number Set, PMC4-S (PMC4-S)
- WATSON GLOVES Mad Cow Welder - Large PR (2735-L)
- CONDOR Multi-Position Ear Muffs, 26 dB, Condor, Yellow (2AAG4)
- N-FERNO BY ERGODYNE Winter Liner, Over the Head, Universal (6878)
- EAR Ear 247-318-1001 Push in Corded Ear Plugs (247-318-1001)
- EAR EAR 247-311-1115 Express Pod Plugs with Cordassorted Color Grips (247-311-1115)
- EAR Ear 247-312-1260 Earsoft Fx Corded Shapedearplug (247-312-1260)
- EAR Ear 247-312-1256 E-A-R Soft Superfit Regsize In Polybag (247-312-1256)
- EAR Ear 247-318-1000 Push-Ins Uncorded Ear Plugs Nrr28 (247-318-1000)
- EAR Ear 247-312-1201 Poly Bag Ear Plugs - 200 Pair per Box - Yellow (247-312-1201)
- RADIANS CEP Silicone Molded Ear Plugs, Custom Fit Shape, 26 dB, Orange, Pack of 1 (CEP001-O)
- Ear Hearing Protection