Shop All Fountains, Garden Statues & Sculptures
Eangee Home Design
Eangee Home Design m9001 Butterfly Orange Garden Stake
Mfr # m9001
Zoro # G903706570
original price:
$55.05
14% off
new price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m9001
- Zoro # G903706570
- UPC # 810927014499
- Country of Origin Unknown
- Category Fountains, Garden Statues & Sculptures
Description
Garden Stake
The bright vivid orange and copper tones in this piece pack a colorful punch. Whether placed with a potted plant or in a garden bed, this butterfly will add the finishing touch to any environment, Handcrafted from metal then hand-painted and sealed.
Handcrafted from metal then hand-painted and sealed.
Features- Eco-friendly
- Fair trade
- Made from real metal
- Finish: Orange
- Setting: Indoor / Outdoor
- Country of Origin: Philippines
- Dimension: 24" H x 8" W x 1" D
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUMP START Seedling Heat Mat, 8.875" x 1 (MT10006)
- ANNIN FLAGMAKERS Classroom Flag Wall Bracket, PK6 (642605)
- MTD Oil Pan Asm Ac8 (753-08503)
- ILC Replacement For EZGO CUSHMAN TEXTRON 0413568 (0413-568)
- THE LAZY SCROLL The Lazy Scroll roosterroof Rooster Chicken Roof Mount Weathervane (roosterroof)
- DESIGN TOSCANO Backwoods Troublemakers Speak, Hear, See No Evil Black Bear Statue (HT142927)
- DESIGN TOSCANO Copper Falls Cascading Garden Fountain (SS5312)
- DESIGN TOSCANO The Knothole Gnomes Garden Welcome Tree Sculpture: Window Gnome (QL4283)
- MEADOWCREEK Multicolored Polyresin 9 in. H Gnome Stacked Trio Statue, 6PK (ZAC84G4018)
- MICHAEL CARR DESIGNS Michael Carr Designs MCD508006A Lawn Ornament Durable Raccoon - Large (MCD508006A)
- ACHLA DESIGNS Achla G12-M-C 12 in. Gazing Globe in Crackle Mandarin (G12-M-C)
- Eangee Home Design Fountains, Garden Statues & Sculptures