Shop All Wall Art & Decor
Eangee Home Design
Eangee Home Design m8029 h 60 in. Oar Gray & Red Wall Art
Mfr # m8029 h
Zoro # G803761471
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m8029 h
- Zoro # G803761471
- UPC # 810927019555
- Country of Origin Unknown
- Category Wall Art & Decor
Description
This oar is a trophy to summer times at the lake. The shape and size is functional, and the color pattern is bold, bringing out a sense of festive summertime nights. The simple, gold buttons on a tidy red back drop give this vintage inspired oar a formal feel.
Features solid wood construction with a distressed, hand-painted finish on one side. Includes a decorative rope for added design as well as hanging purposes. This item can be hung vertically or horizontally.
Features- Oar Gray & Red Wall Art
- Made of wood
- Finish: Gray & Red
- Size: 60 in.
- Setting: Indoor
- Country of Origin: Philippines
- Dimension: 60" H x 7" W x 2" D
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS White Digital Alarm Clock (20218WH)
- FLASH FURNITURE Chiavari Chair Cushion, 15W15-1/2"L1.75H, FabricSeat (BH-BLACK-HARD-GG)
- OFFICESOURCE Define Collection Contemporary Club Chair (9701VGR)
- DMI Coccyx Sushion, Molded Foam, Standard, Blk (513-7957-0200)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- TRADEMARK FINE ART Jean Plout 'Stay Calm Jesus Butterflies' Canvas Art, 24x24 (ALI37485-C2424GG)
- TRADEMARK FINE ART Barbara Mock 'Cottage At Byers Green' Canvas Art, 14x19 (ALI38938-C1419GG)
- TRADEMARK FINE ART Moira Hershey 'River Stones II' Canvas Art, 14x19 (WAP00833-C1419GG)
- DESIGN TOSCANO Ludwig van Beethoven Sculptural Composer Bust (DS194443)
- TRADEMARK FINE ART Tim Otoole 'Riptide Ii' Canvas Art, 16x32 (WAG04889-C1632GG)
- TRADEMARK FINE ART Karen Fields 'Abstract Clouds' Canvas Art, 12x19 (WAG06432-C1219GG)
- Eangee Home Design Wall Art & Decor