Shop All Wall Art & Decor
Eangee Home Design
Eangee Home Design m8029 g 60 in. Oar Wall Decor Aqua Green Chevron Painted Wood Rope
Mfr # m8029 g
Zoro # G003884697
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eangee Home Design
- MFR # m8029 g
- Zoro # G003884697
- UPC # 810927019548
- Country of Origin China
- Category Wall Art & Decor
Description
Beginning with a handmade, solid wood base, the artist adds colors that match todays palette with a retro pattern that invokes the feel of summers past. Clean lines and a symmetrical pattern make this piece easy to place in any design genre. The distressed finish provides a feel of purpose and use.
Features solid wood construction with a distressed, hand-painted finish on one side. Includes a decorative rope for added design as well as hanging purposes. This item can be hung vertically or horizontally.
Specifications- Color/Design: Aqua Green Chevron
- Size: 60"
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANMATS UTILITY MAT 28X18"" GRN (27393)
- BESTAR Bestar Pro-Biz 63W Single Office Cubicle with Low Privacy Panels in white (100871C-17)
- FLASH FURNITURE Mesh Task Chair, 21-, Padded Flip-up, Back, Seat: Black; Frame: Gray (BL-ZP-8805-BK-GG)
- ASTON & ARDEN Beach Towels Grey/Navy Pinstripe, 8PK (BT-PINSTR-25GN)
- EANGEE HOME DESIGN Peacock Seated Wall Decor (m7011)
- WILLIAMS & SON SAW & SUPPLY C&I Collectables 2018COWBOYSTSC NFL Dallas Cowboys Licensed 2018 Panini & Donruss Team Set (2018COWBOYSTSC)
- TRADEMARK FINE ART Sue Schlabach 'Woodland Chart Iv' Canvas Art, 35x47 (WAP08371-C3547GG)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Farm Fresh II' Canvas Art, 24x24 (ALI13596-C2424GG)
- PRIME-LINE Shield Door&Knob 5"Ivory (U9268)
- TRADEMARK FINE ART Jean Plout 'Inspirational Butterflies Faith' Canvas Art, 14x14 (ALI37475-C1414GG)
- NEXT INNOVATIONS Hummingbird With Flower Metal Wall Art (101110002)
- Eangee Home Design Wall Art & Decor